Shop All Strut Channel Accessories
Vast
Strut Channel Fitting, Green, 1/4
Mfr # V70SQGN
Zoro # G402569485
product price: $48.79
/ea
$48.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Finish Powder Coated
- Conduit Size 0 in
- Material Steel
- Overall Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vast
- MFR # V70SQGN
- Zoro # G402569485
- Country of Origin Multiple
- Category Strut Channel Accessories
Dimensions
Conduit Size | 0 in |
Overall Length | 6 in |
Overall Depth | 0 in |
Overall Width | 6 in |
Details
Item | Strut Channel Fitting |
Color | Green |
Finish | Powder Coated |
Material | Steel |
Thickness | 1/4 in |
Fitting Type | Fittings and Brackets |
Features | N |
Conduit Type | N |
For Use With | 1-5/8x1-5/8 Side By Side Strut Channel |
Cable Range | N |
Description
Strut Channel Fitting,Green,1/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Reducing Bushing, Haz, Alum, 1-1/2 to 1In (RB150-100A)
- RACO Electrical Box Cover, 2 Gang, Square, 831C, Duplex Receptacle (831C)
- CALBRITE Conduit Clamp, Stainless Steel, 3.9 In. L (S62000SP00)
- HUBBELL Connector, Double Set, Wht, 300AC/DC, Ser 16 (HBL300MW)
- VAST Trolley 4-Wheel 9/16", 1-Hole EG (V389)
- VAST Springless Nut, 1/2"-13"X3/8" EG, PK25 (V221 1/2-25)
- VAST Springless Nut, 1/4"-20"X1/4" EG, PK100 (V220 1/4-100)
- VAST Spring Nut Top, 3/8"-16"X1/4"EG, PK25 (V226 3/8-25)
- VAST Springless Nut, M8-1.25X1/4" EG, PK100 (V220 M8-100)
- VAST Strut Channel Fitting, 1/4 (V321HDG)
- VAST Strut Channel Fitting, Silver, 1/4 (V62SQEG)
- Vast Strut Channel Accessories