Shop All Strut Channel Accessories
Vast
Strut Channel Fitting, Green, 1/4
Mfr # V62SQGN
Zoro # G102569501
product price: $43.69
/ea
$43.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Finish Powder Coated
- Conduit Size 0 in
- Material Steel
- Overall Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vast
- MFR # V62SQGN
- Zoro # G102569501
- Country of Origin Multiple
- Category Strut Channel Accessories
Dimensions
Conduit Size | 0 in |
Overall Length | 6 in |
Overall Depth | 0 in |
Overall Width | 4 in |
Details
Item | Strut Channel Fitting |
Color | Green |
Finish | Powder Coated |
Material | Steel |
Conduit Type | N |
For Use With | 1-5/8 in Strut Channels, 13/16 x 1-5/8 in Strut Channels |
Thickness | 1/4 in |
Cable Range | N |
Fitting Type | Fittings and Brackets |
Features | N |
Description
Strut Channel Fitting,Green,1/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL GRIP CABLETIE 11""75#WHT 100PK (75S-280-11-NC)
- HAMMOND 6 Inch Box Ext, 12X12, Gray (CS1212EXT6)
- STEEL GRIP CABLETIE 8""75# BLK 100PK (75S-200-8-UVC)
- POWER FIRST Non-Insulated Wire Terminal Kit w/Tool 270 Piece (24C973)
- VAST Strut Channel Fitting, 1/4 (V339HDG)
- VAST Strut Channel Fitting, Green, 1/4 (V342GN)
- VAST Strut Channel Fitting, Silver, 1/4 (V708EG)
- VAST Strut Channel Fitting, Silver, 1/4 (V61SQS2)
- VAST Spring Nut Top, 1/4"-20"X1/4"EG, PK100 (V225 1/4-100)
- VAST Springless Nut, M12-1.75X3/8" EG, PK25 (V220 M12-25)
- FLEX-STRUT Stud Nut, 3/8" x 7/8" (FS-3/8-1SN E/G)
- Vast Strut Channel Accessories