Shop All Strut Channel Accessories
Vast
Strut Channel Fitting, Green, 1/4
Mfr # V349GN
Zoro # G202569494
product price: $8.89
/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Finish Powder Coated
- Conduit Size 0 in
- Material Steel
- Overall Length 5 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vast
- MFR # V349GN
- Zoro # G202569494
- Country of Origin Multiple
- Category Strut Channel Accessories
Dimensions
Conduit Size | 0 in |
Overall Length | 5 3/8 in |
Overall Width | 5 3/8 in |
Overall Depth | 0 in |
Details
Item | Strut Channel Fitting |
Color | Green |
Finish | Powder Coated |
Material | Steel |
Fitting Type | Fittings and Brackets |
Cable Range | N |
Conduit Type | N |
Features | N |
For Use With | 1-5/8 in Strut Channels, 13/16 x 1-5/8 in Strut Channels, 3-1/4 x 1-5/8 Strut Channel |
Thickness | 1/4 in |
Description
Strut Channel Fitting,Green,1/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Power Cord, 5-15P, SJT, 8 ft., Blk, 15A, 12/3 (1TMZ9)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V DC, 38 A, Reversing: No (3RT20281BB40)
- CONNECTICUT ELECTRIC Circuit Breaker, Definite Purpose Contactor Series 40A, 3 Pole, 24V AC (BEBDP3P40A24V)
- CAROL 22 AWG 2 Conductor Stranded Multi-Conductor Cable NAT (E3002S.41.86)
- VAST Safety End Cap, 3-1/4"X1-5/8", Black, PK25 (V801NEOCPBK-25)
- VAST Strut Channel Fitting, Green, 1/4 (V327GN)
- VAST Safety End Cap, 13/16"X1-5/8", Grey, PK10 (V400NEOCPGY-10)
- VAST Safety End Cap, 1-5/8"X1-5/8", Green, PK10 (V800NEOCPGN-10)
- VAST Ez Cone Top Grip Nut, 5/16"-18 EG, PK25 (V225 5/16EZ-25)
- VAST Springless Nut, 3/8"-16"X3/8"Hot Dip, PK25 (V220 3/8G-25)
- VAST Trolley 4-Wheel 3-1/2"X3-1/2", 3-Hole EG (V400)
- Vast Strut Channel Accessories