Shop All Strut Channel Accessories
Vast
Strut Channel Fitting, Green, 1/4
Mfr # V327GN
Zoro # G302569462
original price:
$20.21
15% off
new price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Finish Powder Coated
- Conduit Size 0 in
- Material Steel
- Conduit Type N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vast
- MFR # V327GN
- Zoro # G302569462
- Country of Origin Multiple
- Category Strut Channel Accessories
Dimensions
Conduit Size | 0 in |
Overall Depth | 0 in |
Overall Width | 4 1/8 in |
Overall Length | 4 1/8 in |
Details
Item | Strut Channel Fitting |
Color | Green |
Finish | Powder Coated |
Material | Steel |
Conduit Type | N |
Cable Range | N |
Thickness | 1/4 in |
Fitting Type | Fittings and Brackets |
Features | N |
For Use With | 1-5/8 in Strut Channels, 13/16 x 1-5/8 in Strut Channels, 3-1/4 x 1-5/8 Strut Channel |
Description
Strut Channel Fitting,Green,1/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Lmt Swtch Head, Push Rod Plngr, Top, .69 In (9007G)
- SQUARE D GRND Bar Kit (PK7GTACP)
- KH INDUSTRIES 25 ft. 12/3 Retractable Cord Reel 20 Amps (RTAG3LW-WDD520-J12F)
- QUICKCABLE Primary Wire, 16 Gauge, Brown, 100ft. (230301-100)
- VAST Springless Nut, 1/4"-20"X1/4" 316SS, PK25 (V220 1/4S2-25)
- VAST Strut Channel Fitting, Silver, 1/4 (V71SQEG)
- VAST Raceway End Cap 1-5/8"X1-5/8", EG, PK10 (V804-10)
- VAST Corner Angle, Eg, 4 Hole, PK25 (V325EG-25)
- VAST Strut Channel Fitting, Silver, 1/4 (V332EG)
- VAST Strut Channel Fitting, Silver, 1/4 (V709EG)
- NVENT CADDY Conduit Clamp, 3/4 In EMT, Silver (SCH12B)
- Vast Strut Channel Accessories