Shop All Strut Channel Accessories
Vast
Strut Channel Fitting, Green, 1/4
Mfr # V325GN
Zoro # G802569474
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Finish Powder Coated
- Conduit Size 0 in
- Material Steel
- Cable Range N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vast
- MFR # V325GN
- Zoro # G802569474
- Country of Origin Multiple
- Category Strut Channel Accessories
Dimensions
Conduit Size | 0 in |
Overall Length | 4 1/8 in |
Overall Width | 3 1/2 in |
Overall Depth | 0 in |
Details
Item | Strut Channel Fitting |
Color | Green |
Finish | Powder Coated |
Material | Steel |
Cable Range | N |
For Use With | 1-5/8 in Strut Channels, 13/16 x 1-5/8 in Strut Channels, 3-1/4 x 1-5/8 Strut Channel |
Features | N |
Fitting Type | Fittings and Brackets |
Conduit Type | N |
Thickness | 1/4 in |
Description
Strut Channel Fitting,Green,1/4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Shrink Tubing, 0.4in ID, Black, 25ft (ITCSN-0400-25'-BLACK-REEL)
- PANDUIT 12-10 AWG Vinyl Ring Terminal 1/4" Stud PK50 (PV10-14R-L)
- KABLE KONTROL Kable Kontrol® IP68 Waterproof Nylon Cable Gland - 1-1/4" Cable Diameter - NPT 11.5 Thread - 10 pc Pack (CGNPT114-10)
- HUBBELL IEC Pin and Sleeve Connector, 20A, 480V (HBL420C7W)
- VAST Strut Channel Fitting, Silver, 1/4 (V345EG)
- VAST Strut Channel Fitting, Silver, 1/4 (V62SQEG)
- VAST Strut Channel Fitting, 1/4 (V388-45HDG)
- VAST Springless Nut, M8-1.25X1/4" EG, PK100 (V220 M8-100)
- VAST Strut Channel Fitting, Silver, 1/4 (V331EG)
- VAST Strut Channel Fitting, Silver, 1/4 (V327SS)
- VAST Spring Nut Top, 1/2"-13"X1/2"EG, PK100 (V225 1/2-100)
- Vast Strut Channel Accessories