Shop All Strut Channel Accessories
Vast
Strut Channel Fitting, Green, 1/4
Mfr # V323GN
Zoro # G302569486
original price:
$13.19
11% off
new price: $11.69
/ea
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Finish Powder Coated
- Conduit Size 0 in
- Material Steel
- Fitting Type Fittings and Brackets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vast
- MFR # V323GN
- Zoro # G302569486
- Country of Origin Multiple
- Category Strut Channel Accessories
Dimensions
Conduit Size | 0 in |
Overall Width | 2 1/4 in |
Overall Depth | 0 in |
Overall Length | 3 1/2 in |
Details
Item | Strut Channel Fitting |
Color | Green |
Finish | Powder Coated |
Material | Steel |
Fitting Type | Fittings and Brackets |
Cable Range | N |
Features | N |
For Use With | 1-5/8 in Strut Channels, 13/16 x 1-5/8 in Strut Channels, 3-1/4 x 1-5/8 Strut Channel |
Thickness | 1/4 in |
Conduit Type | N |
Description
Strut Channel Fitting,Green,1/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST ELECTRIC GD Disc, 3P Fusible Typ1 240V, 30A (MGF321N)
- SQUARE D Miniature Circuit Breaker, QO Series 20A, 3 Pole, 240V AC (QO320HID)
- HUBBELL 30/20A Locking Connector 3P 4W 600VAC/250VDC (HBL21414B)
- TELEMECANIQUE SENSORS Roller Lever Arm, 0.88 to 4 In. Arm L (9007HA22)
- VAST Safety End Cap, 13/16"X1-5/8", Yellow, PK10 (V400NEOCPY-10)
- VAST Strut Channel Fitting, Green, 1/4 (V645GN)
- VAST Spring Nut Top, 1/2"-13"X1/2"EG, PK25 (V225 1/2-25)
- VAST Strut Channel Fitting, 1/4 (V325HDG)
- VAST Safety End Cap, 3-1/4"X1-5/8", Red, PK10 (V801NEOCPR-10)
- VAST Strut Channel Fitting, 1/4 (V387-45HDG)
- L.H. DOTTIE L.H. Dottie 3/8''-16 Channel Nut w/ Standard Spring, 100PK (SSN38)
- Vast Strut Channel Accessories