Shop All Strut Channel Accessories
Vast
Strut Channel Fitting, 1/4
Mfr # V71SQHDG
Zoro # G502569484
$37.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Hot Dipped Galvanized
- Conduit Size 0 in
- Material Steel
- Cable Range N
- Fitting Type Fittings and Brackets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vast
- MFR # V71SQHDG
- Zoro # G502569484
- Country of Origin Multiple
- Category Strut Channel Accessories
Dimensions
Conduit Size | 0 in |
Overall Width | 3 1/2 in |
Overall Length | 8 in |
Overall Depth | 0 in |
Details
Item | Strut Channel Fitting |
Finish | Hot Dipped Galvanized |
Material | Steel |
Cable Range | N |
Fitting Type | Fittings and Brackets |
Thickness | 1/4 in |
Conduit Type | N |
For Use With | 1-5/8x1-5/8 Side By Side Strut Channel |
Features | N |
Description
Strut Channel Fitting,1/4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Tinned Copper Metal Braided Sleeving (BS-MET-200-10)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 2.44 to 2.63 in. (74011186)
- STEEL CITY Electrical Box Cover, 1 Gang, Rectangular, Polycarbonate (664-CST-SW-GRY)
- MIDWEST FASTENER 16-14 Gauge Bullet Plugs 25PK (70043)
- VAST Springless Nut, 3/8"-16"X3/8"Hot Dip, PK25 (V220 3/8G-25)
- VAST Strut Channel Fitting, Green, 1/4 (V349GN)
- VAST Strut Channel Fitting, Green, 1/4 (V325GN)
- VAST Safety End Cap, 13/16"X1-5/8", Red, PK10 (V400NEOCPR-10)
- VAST Strut Channel Fitting, 1/4 (V344HDG)
- VAST Strut Channel Fitting, 1/4 (V70SQHDG)
- CALBRITE Spring Nut, 316 SS, 1/2 in (S60000CN41)
- Vast Strut Channel Accessories