Shop All Strut Channel Accessories
Vast
Strut Channel Fitting, 1/4
Mfr # V6SQHDG
Zoro # G102569464
product price: $34.19
/ea
$34.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Hot Dipped Galvanized
- Conduit Size 0 in
- Material Steel
- Fitting Type Fittings and Brackets
- Features N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vast
- MFR # V6SQHDG
- Zoro # G102569464
- Country of Origin Multiple
- Category Strut Channel Accessories
Dimensions
Conduit Size | 0 in |
Overall Length | 6 in |
Overall Depth | 0 in |
Overall Width | 6 in |
Details
Item | Strut Channel Fitting |
Finish | Hot Dipped Galvanized |
Material | Steel |
Fitting Type | Fittings and Brackets |
Features | N |
Cable Range | N |
Conduit Type | N |
Thickness | 1/4 in |
For Use With | 1-5/8 in Strut Channels, 13/16 x 1-5/8 in Strut Channels |
Description
Strut Channel Fitting,1/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 220 V AC, 12 A (LC1D12M7)
- PANDUIT Network Blackout Jack, Copper, Red, Pk10 (PSL-DCJB)
- TECHFLEX Sleeving, 5/8 In Heat Resistant, Red, 50 Ft (FIN0.63RD50)
- NVENT HOFFMAN Mild Steel Enclosure, 18 in H, 4 in D, Screw On (A18R184)
- VAST Spring Nut Top, 1/2"-13"X1/2"EG, PK100 (V225 1/2-100)
- VAST Safety End Cap, 3-1/4"X1-5/8", White, PK10 (V801NEOCPW-10)
- VAST Ez Cone Top Grip Nut, 1/4"-20 EG, PK100 (V225 1/4EZ-100)
- VAST Springless Nut, 7/8"-9"X7/16"Hot Dip, PK25 (V220 7/8G-25)
- VAST Strut Channel Fitting, Silver, 1/4 (V61SQEG)
- VAST Springless Nut, M10-32X1/4" EG, PK25 (V220 10-32-25)
- VAST Safety End Cap, 13/16"X1-5/8", Grey, PK10 (V400NEOCPGY-10)
- Vast Strut Channel Accessories