Shop All Strut Channel Accessories
Vast
Strut Channel Fitting, 1/4
Mfr # V6945HDG
Zoro # G302569455
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Hot Dipped Galvanized
- Conduit Size 0 in
- Material Steel
- Conduit Type N
- Overall Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vast
- MFR # V6945HDG
- Zoro # G302569455
- Country of Origin Multiple
- Category Strut Channel Accessories
Dimensions
Conduit Size | 0 in |
Overall Width | 6 in |
Overall Depth | 0 in |
Overall Length | 6 in |
Details
Item | Strut Channel Fitting |
Finish | Hot Dipped Galvanized |
Material | Steel |
Conduit Type | N |
Thickness | 1/4 in |
Features | N |
For Use With | 1-5/8 x 1-5/8 Back To Back Strut Channel, 3-1/4 x 1-5/8 Strut Channel |
Cable Range | N |
Fitting Type | Fittings and Brackets |
Description
Strut Channel Fitting,1/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON ELECTRICAL RECEPTACLES 520R TR PILOT GFI COMBO WHT (GFPL2-PLW)
- SIEMENS Guard, Metal, For Illum Push Button, Chrome (52AAGL)
- PANDUIT Wire Duct, Narrow Slot, Gray, 1.75 W x 2 D (F1.5X2LG6-A)
- RACO Liquidtight Connector, 4", Insul Dc Zinc (3526DC)
- VAST Safety End Cap, 1-5/8"X1-5/8", Yellow, PK10 (V800NEOCPY-10)
- VAST Strut Channel Fitting, Silver, 1/4 (V329-45EG)
- VAST Strut Channel Fitting, 1/4 (V342HDG)
- VAST Spring Nut Top, 1/4"-20"X1/4"EG, PK100 (V225 1/4-100)
- VAST Springless Nut, 1/2"-13"X1/2" EG, PK100 (V220 1/2-100)
- VAST Strut Channel Fitting, Silver, 1/4 (V61SQEG)
- FLEX-STRUT Strut Joiner, In-Line, For FS-200 Channel (FS-6441 E/G)
- Vast Strut Channel Accessories