Shop All Strut Channel Accessories
Vast
Strut Channel Fitting, 1/4
Mfr # V645HDG
Zoro # G502569477
product price: $31.55
/ea
$31.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Hot Dipped Galvanized
- Conduit Size 0 in
- Material Steel
- For Use With 1-5/8 in Strut Channels, 13/16 x 1-5/8 in Strut Channels
- Features N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vast
- MFR # V645HDG
- Zoro # G502569477
- Country of Origin Multiple
- Category Strut Channel Accessories
Dimensions
Conduit Size | 0 in |
Overall Depth | 0 in |
Overall Length | 6 in |
Overall Width | 6 in |
Details
Item | Strut Channel Fitting |
Finish | Hot Dipped Galvanized |
Material | Steel |
For Use With | 1-5/8 in Strut Channels, 13/16 x 1-5/8 in Strut Channels |
Features | N |
Cable Range | N |
Conduit Type | N |
Fitting Type | Fittings and Brackets |
Thickness | 1/4 in |
Description
Strut Channel Fitting,1/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Lighting Dimmer, Toggle, Fluorescent, Ivory (AYF-103P-277-IV)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 110 V AC, 18 A, Reversing: No (LC1D18F7)
- HONEYWELL R8222N1011 Dpdt Pilot Relay, 24V (R8222N1011)
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 1" x 100ft- Black (WL-SW-HD-100-100-BK)
- VAST Spring Nut Top, 5/16"-18"X3/8"EG, PK100 (V225 5/16-100)
- VAST Safety End Cap, 13/16"X1-5/8", Grey, PK25 (V400NEOCPGY-25)
- VAST Safety End Cap, 13/16"X1-5/8", Grey, PK10 (V400NEOCPGY-10)
- VAST Ez Cone Top Grip Nut, 1/4"-20 316SS, PK100 (V225 1/4EZS2-100)
- VAST Strut Channel Fitting, Silver, 1/4 (V708EG)
- VAST Strut Channel Fitting, Silver, 1/4 (V62SQSS)
- KINDORF Channel Cone Nut, 1/4 In, Gold, PK5 (UCN14)
- Vast Strut Channel Accessories