Shop All Strut Channel Accessories
Vast
Strut Channel Fitting, 1/4
Mfr # V635HDG
Zoro # G602569483
product price: $8.95
/ea
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Hot Dipped Galvanized
- Conduit Size 0 in
- Material Steel
- Fitting Type Fittings and Brackets
- For Use With 1-5/8 x 1-5/8 Back To Back Strut Channel, 3-1/4 x 1-5/8 Strut Channel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vast
- MFR # V635HDG
- Zoro # G602569483
- Country of Origin Multiple
- Category Strut Channel Accessories
Dimensions
Conduit Size | 0 in |
Overall Depth | 0 in |
Overall Width | 3 in |
Overall Length | 5 in |
Details
Item | Strut Channel Fitting |
Finish | Hot Dipped Galvanized |
Material | Steel |
Fitting Type | Fittings and Brackets |
For Use With | 1-5/8 x 1-5/8 Back To Back Strut Channel, 3-1/4 x 1-5/8 Strut Channel |
Cable Range | N |
Conduit Type | N |
Features | N |
Thickness | 1/4 in |
Description
Strut Channel Fitting,1/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-KON 12-10 AWG Vinyl Ring Terminal #10 Stud PK50 (10RC-10)
- SOLAHD DC Power Supply, 176/264V AC; 210/375V DC; 85/132V AC, 24/28V DC, 100W, 4.2A, DIN Rail (SDP424100RT)
- TY-RAP 10" L Cable Tie PK 10 (SS10-180-10)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V DC, 9 A, Reversing: No (3RT20161BB443MA0)
- VAST Springless Nut, M8-1.25X1/4" EG, PK25 (V220 M8-25)
- VAST Safety End Cap, 13/16"X1-5/8", Grey, PK25 (V400NEOCPGY-25)
- VAST Safety End Cap, 1-5/8"X1-5/8", Yellow, PK25 (V800NEOCPY-25)
- VAST Post Base Angled, 6 Hole E/G, PK10 (V645EG-10)
- VAST Strut Channel Fitting, Silver, 1/4 (V621EG)
- VAST Ez Cone Top Grip Nut, 3/8"-16 316SS, PK100 (V225 3/8EZS2-100)
- VAST Strut Channel Fitting, Silver, 1/4 (V331EG)
- Vast Strut Channel Accessories