Shop All Strut Channel Accessories
Vast
Strut Channel Fitting, 1/4
Mfr # V61SQHDG
Zoro # G402569454
product price: $33.89
/ea
$33.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Hot Dipped Galvanized
- Conduit Size 0 in
- Material Steel
- Overall Depth 0 in
- For Use With 1-5/8 in Strut Channels, 13/16 x 1-5/8 in Strut Channels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vast
- MFR # V61SQHDG
- Zoro # G402569454
- Country of Origin Multiple
- Category Strut Channel Accessories
Dimensions
Conduit Size | 0 in |
Overall Depth | 0 in |
Overall Length | 6 in |
Overall Width | 4 in |
Details
Item | Strut Channel Fitting |
Finish | Hot Dipped Galvanized |
Material | Steel |
For Use With | 1-5/8 in Strut Channels, 13/16 x 1-5/8 in Strut Channels |
Conduit Type | N |
Thickness | 1/4 in |
Features | N |
Cable Range | N |
Fitting Type | Fittings and Brackets |
Description
Strut Channel Fitting,1/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPN-RK-SP Series, Time-Delay, 15A, 250V AC, Non-Indicating (LPN-RK-15SP)
- LINEMASTER Gnrl Prps Foot Swtch, Momentary Action (642-S)
- QUICKCABLE Neoprene Cable Clamps 7/8", PK10 (504406-010)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 15A, 1 Pole, 240/415V AC, D Curve (M9F43115)
- VAST Springless Nut, M6-1X1/4" EG, PK25 (V220 M6-25)
- VAST Strut Channel Fitting, 1/4 (V349HDG)
- VAST Strut Channel Fitting, Silver, 1/4 (V706EG)
- VAST Strut Channel Fitting, 1/4 (V342HDG)
- VAST Springless Nut, 7/16"-14"X3/8" EG, PK25 (V220 7/16 -25)
- VAST Spring Nut Top, 1/2"-13"X3/8"EG, PK25 (V226 1/2-25)
- VAST Springless Nut, 1/4"-20"X1/4"Hot Dip, PK25 (V220 1/4G-25)
- Vast Strut Channel Accessories