Shop All Strut Channel Accessories
Vast
Strut Channel Fitting, 1/4
Mfr # V388-45HDG
Zoro # G502569446
product price: $8.45
/ea
Sold in multiples of 2 for $16.90
$16.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Hot Dipped Galvanized
- Conduit Size 0 in
- Material Steel
- Overall Depth 0 in
- For Use With 1-5/8 in Strut Channels, 13/16 x 1-5/8 in Strut Channels, 3-1/4 x 1-5/8 Strut Channel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vast
- MFR # V388-45HDG
- Zoro # G502569446
- Country of Origin Multiple
- Category Strut Channel Accessories
Dimensions
Conduit Size | 0 in |
Overall Depth | 0 in |
Overall Width | 1 5/8 in |
Overall Length | 9 3/8 in |
Details
Item | Strut Channel Fitting |
Finish | Hot Dipped Galvanized |
Material | Steel |
For Use With | 1-5/8 in Strut Channels, 13/16 x 1-5/8 in Strut Channels, 3-1/4 x 1-5/8 Strut Channel |
Conduit Type | N |
Thickness | 1/4 in |
Fitting Type | Fittings and Brackets |
Features | N |
Cable Range | N |
Description
Strut Channel Fitting,1/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APC UPS System, 1000 VA, 8 Outlets, Tower, Out: 120V AC , In:120V AC (SMT1000C)
- HUBBELL Tapping Tee, Grn, Female-Female-Male (HBLTGN)
- SIEMENS Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PST, 30 A, NEMA 3R (DTNF361R)
- DOLPHIN COMPONENTS Coupler, Cable, BNC/Male, RG59, PK10 (DC-CBNCM59PLEN)
- VAST Strut Channel Fitting, Green, 1/4 (V349GN)
- VAST Post Base, Sq 6 Hole, E/G, PK10 (V6SQEG-10)
- VAST Strut Channel Fitting, Silver, 1/4 (V621EG)
- VAST Strut Channel Fitting, Silver, 1/4 (V345EG)
- VAST Springless Nut, 5/8"-11"X3/8" EG, PK25 (V221 5/8-25)
- VAST Raceway End Cap 1-5/8"X1-5/8", EG, PK10 (V804-10)
- DAKOTA SYSTEMS Dakota Slotted Receiver (DS-SR-PT/50)
- Vast Strut Channel Accessories