Shop All Strut Channel Accessories
Vast
Strut Channel Fitting, 1/4
Mfr # V355HDG
Zoro # G302569509
product price: $6.99
/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Hot Dipped Galvanized
- Conduit Size 0 in
- Material Steel
- Thickness 1/4 in
- Cable Range N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vast
- MFR # V355HDG
- Zoro # G302569509
- Country of Origin Multiple
- Category Strut Channel Accessories
Dimensions
Conduit Size | 0 in |
Overall Length | 7 1/4 in |
Overall Depth | 0 in |
Overall Width | 1 5/8 in |
Details
Item | Strut Channel Fitting |
Finish | Hot Dipped Galvanized |
Material | Steel |
Thickness | 1/4 in |
Cable Range | N |
Features | N |
Conduit Type | N |
Fitting Type | Fittings and Brackets |
For Use With | 1-5/8 in Strut Channels, 13/16 x 1-5/8 in Strut Channels, 3-1/4 x 1-5/8 Strut Channel |
Description
Strut Channel Fitting,1/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Non-Illuminated Push Button, 30mm, Metal (10250T33R)
- UNISTRUT STRUT SPRING NUT 3/8"" (RP1008EG)
- CONDOR USA Pressure Switch, (1) Port, 3/8 in FNPT, 3PST, 45 to 160 psi, Standard Action (31QEXXXX)
- CAROL 16 AWG 2 Conductor Stranded Multi-Conductor Cable GY (E1042S.18.10)
- VAST Spring Nut Top, 1/2"-13"X1/2"EG, PK100 (V225 1/2-100)
- VAST Springless Nut, M12-1.75X3/8" EG, PK100 (V220 M12-100)
- VAST Springless Nut, M10-24X1/4" EG, PK25 (V220 10-24-25)
- VAST Strut Channel Fitting, Silver, 1/4 (V631EG)
- VAST Springless Nut, 3/8"-16"X3/8"Hot Dip, PK25 (V220 3/8G-25)
- VAST Strut Channel Fitting, Silver, 1/4 (V708EG)
- L.H. DOTTIE L.H. Dottie 1/4''-20 Channel Nut w/ Standard Spring, 100PK (SSN25)
- Vast Strut Channel Accessories