Shop All Strut Channel Accessories
Vast
Strut Channel Fitting, 1/4
Mfr # V344HDG
Zoro # G602569506
product price: $4.65
/ea
Sold in multiples of 2 for $9.30
$9.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Hot Dipped Galvanized
- Conduit Size 0 in
- Material Steel
- Conduit Type N
- For Use With 1-5/8 in Strut Channels, 13/16 x 1-5/8 in Strut Channels, 3-1/4 x 1-5/8 Strut Channel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vast
- MFR # V344HDG
- Zoro # G602569506
- Country of Origin Multiple
- Category Strut Channel Accessories
Dimensions
Conduit Size | 0 in |
Overall Width | 3 1/2 in |
Overall Length | 3 1/2 in |
Overall Depth | 0 in |
Details
Item | Strut Channel Fitting |
Finish | Hot Dipped Galvanized |
Material | Steel |
Conduit Type | N |
For Use With | 1-5/8 in Strut Channels, 13/16 x 1-5/8 in Strut Channels, 3-1/4 x 1-5/8 Strut Channel |
Features | N |
Thickness | 1/4 in |
Fitting Type | Fittings and Brackets |
Cable Range | N |
Description
Strut Channel Fitting,1/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Coupling, Setscrew, 1 In (5XC17)
- SCHNEIDER ELECTRIC Panel mounted timer monofunction, Harmony XB5, plastic, 22mm, time delay 3...60min, 24V DC (XB5DTB25)
- DAYTON Raised Indicator Light, Amber, 120V (22NY53)
- LEVITON Toggle Switch 15A 120 277V Tgl Iv (1201-2I)
- VAST Strut Channel Fitting, Silver, 1/4 (V387-45EG)
- VAST Safety End Cap, 13/16"X1-5/8", White, PK10 (V400NEOCPW-10)
- VAST Strut Channel Fitting, 1/4 (V339HDG)
- VAST Ez Cone Top Grip Nut, 5/16"-18 EG, PK25 (V225 5/16EZ-25)
- VAST Strut Channel Fitting, Green, 1/4 (V325GN)
- VAST Strut Channel Fitting, Silver, 1/4 (V708EG)
- VAST Safety End Cap, 3-1/4"X1-5/8", Grey, PK25 (V801NEOCPGY-25)
- Vast Strut Channel Accessories