Shop All Strut Channel Accessories
Vast
Strut Channel Fitting, 1/4
Mfr # V342HDG
Zoro # G802569436
product price: $6.69
/ea
Sold in multiples of 2 for $13.38
$13.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Hot Dipped Galvanized
- Conduit Size 0 in
- Material Steel
- Overall Depth 0 in
- Features N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vast
- MFR # V342HDG
- Zoro # G802569436
- Country of Origin Multiple
- Category Strut Channel Accessories
Dimensions
Conduit Size | 0 in |
Overall Depth | 0 in |
Overall Length | 5 3/8 in |
Overall Width | 1 5/8 in |
Details
Item | Strut Channel Fitting |
Finish | Hot Dipped Galvanized |
Material | Steel |
Features | N |
Conduit Type | N |
Cable Range | N |
Thickness | 1/4 in |
Fitting Type | Fittings and Brackets |
For Use With | 1-5/8 in Strut Channels, 13/16 x 1-5/8 in Strut Channels, 3-1/4 x 1-5/8 Strut Channel |
Description
Strut Channel Fitting,1/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Solar Fuse, HP6M Series, 20A, Fast-Acting, Not Rated, Cylindrical (HP6M20)
- EATON Photoelectric Sensor, Cylinder, Reflective (E65-SMPR3-HLD)
- POWER FIRST 25 ft. 14/3 Lighted Extension Cord SJTW (3EA99)
- INTERMATIC Electronic Timer, 24 hr./365 Days, 20A (ET2115CR)
- VAST Strut Channel Fitting, Silver, 1/4 (V339S2)
- VAST Spring Nut Top, 1/2"-13"X1/2"EG, PK25 (V225 1/2-25)
- VAST Strut Channel Fitting, Silver, 1/4 (V709EG)
- VAST Strut Channel Fitting, 1/4 (V645HDG)
- VAST Springless Nut, M10-24X1/4" EG, PK25 (V220 10-24-25)
- VAST Corner Angle, Eg, 4 Hole, PK25 (V325EG-25)
- FLEX-STRUT Corner, 3-3/4" x 3-7/8", 4-Hole (FS-5125 E/G)
- Vast Strut Channel Accessories