Shop All Strut Channel Accessories
Vast
Strut Channel Fitting, 1/4
Mfr # V323HDG
Zoro # G902569480
product price: $6.85
/ea
Sold in multiples of 2 for $13.70
$13.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Hot Dipped Galvanized
- Conduit Size 0 in
- Material Steel
- Overall Width 2 1/4 in
- For Use With 1-5/8 in Strut Channels, 13/16 x 1-5/8 in Strut Channels, 3-1/4 x 1-5/8 Strut Channel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vast
- MFR # V323HDG
- Zoro # G902569480
- Country of Origin Multiple
- Category Strut Channel Accessories
Dimensions
Conduit Size | 0 in |
Overall Width | 2 1/4 in |
Overall Length | 3 1/2 in |
Overall Depth | 0 in |
Details
Item | Strut Channel Fitting |
Finish | Hot Dipped Galvanized |
Material | Steel |
For Use With | 1-5/8 in Strut Channels, 13/16 x 1-5/8 in Strut Channels, 3-1/4 x 1-5/8 Strut Channel |
Fitting Type | Fittings and Brackets |
Features | N |
Conduit Type | N |
Thickness | 1/4 in |
Cable Range | N |
Description
Strut Channel Fitting,1/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Preformed cordset, Modicon M340, 40 way terminal, 2 x HE10 connector, 1m (BMXFCC103)
- JOHNSON CONTROLS Rib 20Amp Dpdt 120Vac (RIB01P)
- ZORO SELECT Channel Nut w/Spring, Galvanized Steel (22FP78)
- HAMMOND Hole Plug, 2 in. Conduit, 304 SS (HP200SS)
- VAST Strut Channel Fitting, Silver, 1/4 (V339S2)
- VAST Safety End Cap, 3-1/4"X1-5/8", White, PK10 (V801NEOCPW-10)
- VAST Ez Cone Top Grip Nut, 1/4"-20 316SS, PK25 (V225 1/4EZS2-25)
- VAST Safety End Cap, 3-1/4"X1-5/8", Grey, PK25 (V801NEOCPGY-25)
- VAST Safety End Cap, 1-5/8"X1-5/8", Grey, PK10 (V800NEOCPGY-10)
- VAST Safety End Cap, 3-1/4"X1-5/8", Yellow, PK10 (V801NEOCPY-10)
- FLEX-STRUT Angle, Closed, 60-Degree, 2-Hole (FS-5142-60 E/G)
- Vast Strut Channel Accessories