Shop All Square Washers
Vast
Square Washer, Fits Bolt Size 3/8 in Hot Dipped Galvanized Finish, 50 PK
Mfr # V500 3/8HDG-50
Zoro # G8630612
product price: $69.59
/pk 50, $1.39/ea
$69.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Hot Dipped Galvanized
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vast
- MFR # V500 3/8HDG-50
- Zoro # G8630612
- Country of Origin China
- Category Square Washers
Dimensions
For Screw Size | 3/8 in |
Details
Item | Square Washer |
Finish | Hot Dipped Galvanized |
System of Measurement | Inch |
Description
Square Washer 3/8,Hot Dip,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASTENMASTER Wood Screw, #14, 5 in, Torx Drive, 250 PK (FMLLF005B-250)
- MAK-A-KEY Undersized Key Stock, Carbon Steel, Plain, 12 in L, 1/2 in W, 1/2 in H (6005000500-12)
- MIDWEST FASTENER External Retaining Ring, Steel Black Phosphate Finish, 3/4 in Shaft Dia, 20 PK (61088)
- ZORO SELECT #6-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1 in Length, 100 PK (U51060.013.0100)
- VAST Square Washer, Fits Bolt Size 1/4 in Hot Dipped Galvanized Finish, 50 PK (V500 1/4HDG-50)
- VAST Square Washer, Fits Bolt Size 3/8 in Electro Galvanized Finish, 50 PK (V500 3/8EG-50)
- VAST Square Washer, Stainless Steel, Plain Finish, 25 PK (V500 1/2SS-25)
- VAST Square Washer, Fits Bolt Size 1/2 in Electro Galvanized Finish, 50 PK (V500 1/2EG-50)
- ZORO SELECT Square Washer, Fits Bolt Size 5/8 in Low Carbon Steel, Black Oxide Finish (Z8942-BOX)
- FLEX-STRUT Washer, Flat, Square, 1/2" Hole (FS-5003-1/2 E/G)
- MIDWEST FASTENER Square Washer, Fits Bolt Size 1/2 in Steel, Galvanized Finish, 16 PK (53288)
- Vast General Washers