Shop All Square Washers
Vast
Square Washer, Fits Bolt Size 1/4 in Hot Dipped Galvanized Finish, 50 PK
Mfr # V500 1/4HDG-50
Zoro # G8630235
product price: $67.85
/pk 50, $1.36/ea
$67.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Hot Dipped Galvanized
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vast
- MFR # V500 1/4HDG-50
- Zoro # G8630235
- Country of Origin China
- Category Square Washers
Dimensions
For Screw Size | 1/4 in |
Details
Item | Square Washer |
Finish | Hot Dipped Galvanized |
System of Measurement | Inch |
Description
Square Washer 1/4,Hot Dip,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 8.8, M6-1.00 Hex Head Cap Screw, Zinc Plated Steel, 70 mm L, 100 PK (M01200.060.0070)
- ZORO SELECT Free-Running Helical Insert Repair Kit, M24-3.00 (3520-24.00K)
- HERITAGE Cotter Pin, 7/32" x 1-1/4", CSZ (CP-218-1250)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 25 mm Length, 50 PK (M55060.080.0025)
- VAST Square Washer, Fits Bolt Size 3/8 in Hot Dipped Galvanized Finish, 50 PK (V500 3/8HDG-50)
- VAST Square Washer, Stainless Steel, Plain Finish, 25 PK (V500 1/2SS-25)
- VAST Square Washer, Fits Bolt Size 3/8 in Electro Galvanized Finish, 50 PK (V500 3/8EG-50)
- ZORO SELECT Square Washer, Fits Bolt Size 3/4 in Low Carbon Steel, Black Oxide Finish (Z8945-BOX)
- ZORO SELECT Square Washer, Fits Bolt Size 1/2 in Low Carbon Steel, Hot Dipped Galvanized Finish (Z8880-HDG)
- ZORO SELECT Square Washer, Fits Bolt Size 3/4 in Low Carbon Steel, Zinc Plated Finish (Z8958-ZN)
- ZORO SELECT Square Washer, Fits Bolt Size 1/2 in Low Carbon Steel, Zinc Plated Finish (Z8954-ZN)
- Vast Square Washers