Shop All Square Washers
Vast
Square Washer, Fits Bolt Size 1/4 in Electro Galvanized Finish, 50 PK
Mfr # V500 1/4EG-50
Zoro # G8630244
product price: $37.29
/pk 50, $0.75/ea
$37.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Electro Galvanized
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vast
- MFR # V500 1/4EG-50
- Zoro # G8630244
- Country of Origin China
- Category Square Washers
Dimensions
For Screw Size | 1/4 in |
Details
Item | Square Washer |
Finish | Electro Galvanized |
System of Measurement | Inch |
Description
Square Washer 1/4,Eg,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4"-20 x 3/4 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.025.0075)
- MIDWEST FASTENER 5/16"-18 Hex Head Cap Screw, 18-8 Stainless Steel, 1 in L, 10 PK (62582)
- ZORO SELECT Double-End Threaded Stud, 5/16"-24 Thread to 5/16"-18 Thread, 1 3/4 in, Steel, Plain, 12 PK (5MTT9)
- DANCO Sealing Washer, Rubber, PlainFinish, 10 PK (61262)
- VAST Square Washer, Fits Bolt Size 3/8 in Hot Dipped Galvanized Finish, 50 PK (V500 3/8HDG-50)
- VAST Square Washer, Fits Bolt Size 1/2 in Electro Galvanized Finish, 50 PK (V500 1/2EG-50)
- VAST Square Washer, Stainless Steel, Plain Finish, 25 PK (V500 1/2SS-25)
- VAST Square Washer, Fits Bolt Size 1/4 in Hot Dipped Galvanized Finish, 50 PK (V500 1/4HDG-50)
- VAST Square Washer, Fits Bolt Size 3/8 in Electro Galvanized Finish, 50 PK (V500 3/8EG-50)
- ZORO SELECT Square Washer, Fits Bolt Size 3/4 in 18-8 Stainless Steel, Plain Finish (Z8958SS)
- ZORO SELECT Square Washer, Fits Bolt Size 1 1/4 in Steel, Zinc Plated Finish (Z8731-ZN)
- Vast General Washers