Shop All Spring Nuts & Cage Nuts
Vast
Spring Nut, M6-1.00, Plain Finish, 25 PK
Mfr # V200 M6-25
Zoro # G8199025
product price: $15.49
/pk 25, $0.62/ea
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nut Finish Plain
- Overall Length 1/4 in
- System of Measurement Metric
- Cage Finish Plain
- Thread Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vast
- MFR # V200 M6-25
- Zoro # G8199025
- Country of Origin China
- Category Spring Nuts & Cage Nuts
Dimensions
Thread Size | M6-1.00 |
Overall Length | 1/4 in |
Details
Item | Spring Nut |
Nut Finish | Plain |
System of Measurement | Metric |
Cage Finish | Plain |
Thread Type | Metric |
Description
Spring Nut Rg,M6-1 In.X1/4 In. EG,PK25, Nut Finish Plain, Cage Finish Plain, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Rivet Nut, #10-32 Thread Size, Brass, 15 PK (61073)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size M6 , Steel Chrome Plated Finish, 10 PK (74588)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1-1/2 in, Bronze Steel Pan Head Phillips Drive, 30 PK (35952)
- MIDWEST FASTENER 5/16"-18 Hex Head Cap Screw, 18-8 Stainless Steel, 4 in L, 5 PK (78762)
- VAST Spring Nut, M10-32.00, Plain Finish, 25 PK (V200 10-32-25)
- VAST Spring Nut, 5/8"-11, 25 PK (V230 5/8-25)
- VAST Spring Nut, 3/4"-10, 25 PK (V200 3/4-25)
- VAST Spring Nut, 1/4"-20, 316 Stainless Steel, 100 PK (V210 1/4S2-100)
- VAST Spring Nut, 3/8"-16, 100 PK (V201 3/8-100)
- VAST Spring Nut, 3/8"-16, 100 PK (V210 3/8-100)
- ZORO SELECT Spring Nut, #8-32, U Shape, Steel, Black Phosphate Finish, 2000 PK (215222)
- Vast Spring Nuts & Cage Nuts