Shop All Spring Nuts & Cage Nuts
Vast
Spring Nut, 5/16"-18, 316 Stainless Steel, 100 PK
Mfr # V200 5/16S2-100
Zoro # G8199226
product price: $335.99
/pk 100, $3.36/ea
Free Shipping & Returns
$335.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 5/16"-18
- Nut Material 316 Stainless Steel
- Overall Length 3/8 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vast
- MFR # V200 5/16S2-100
- Zoro # G8199226
- Country of Origin China
- Category Spring Nuts & Cage Nuts
Dimensions
Thread Size | 5/16"-18 |
Overall Length | 3/8 in |
Details
Item | Spring Nut |
Nut Material | 316 Stainless Steel |
System of Measurement | Inch |
Description
Spring Nut Rg,5/16 In.-18 In.X3/8 In. 316SS,PK25, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT External Retaining Ring for Shaft, Steel Plain Finish, 60 mm Shaft Dia, 10 PK (M36000.060.0001)
- ZORO SELECT Lag Screw, 3/8 in, 4-1/2 in, 18-8 Stainless Steel, Plain Hex External Hex Drive, 10 PK (U51900.037.0450)
- ZORO SELECT Flat Washer, Fits Bolt Size M10 , 18-8 Stainless Steel Plain Finish, 10 PK (Z8810SS)
- ZORO SELECT Machinery Eye Bolt With Shoulder, M10-1.50, 17 mm Shank, 25 mm ID, Steel, Plain, 25 PK (M16000.100.0001)
- VAST Spring Nut, 5/16"-18, 316 Stainless Steel, 25 PK (V200 5/16S2-25)
- VAST Spring Nut Rg, 1/4"-20"X1/4" E/G, PK100, Plain Finish, 100 PK (V200 1/4-100)
- VAST Spring Nut, #10-32, 316 Stainless Steel, 25 PK (V200 10-32S2-25)
- VAST Spring Nut, 5/16"-18, 100 PK (V200 5/16-100)
- VAST Spring Nut, 3/8"-16, 316 Stainless Steel, 100 PK (V211 3/8S2-100)
- VAST Spring Nut, 7/16"-14, 25 PK (V210 7/16-25)
- ZORO SELECT Spring Nut, #10-32, Steel, Plain Finish, 1000 PK (11NWS2)
- Vast Spring Nuts & Cage Nuts