Shop All Spring Nuts & Cage Nuts
Vast
Spring Nut, 5/16"-18, 25 PK
Mfr # V230 5/16-25
Zoro # G8200276
product price: $19.59
/pk 25, $0.78/ea
$19.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 5/16"-18
- Overall Length 3/8 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vast
- MFR # V230 5/16-25
- Zoro # G8200276
- Country of Origin China
- Category Spring Nuts & Cage Nuts
Dimensions
Thread Size | 5/16"-18 |
Overall Length | 3/8 in |
Details
Item | Spring Nut |
System of Measurement | Inch |
Description
Spring Nut Long,5/16 In.-18 In.X3/8 In.EG,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY #10-32 x 5/8 in Slotted Pan Machine Screw, Zinc Plated Steel (A0310120040PZ)
- MIDWEST FASTENER Wood Screw, #10, 3/4 in, Plain Brass Flat Head Phillips Drive, 100 PK (02877)
- GRIP-RITE Pneumatic Nail, 3 in L, Galvanized, Round Head, 28 Degrees (GRW10RHGH1)
- RED HEAD Trubolt Wedge Anchor, 1/2" Dia., 7" L, 18-8 Stainless Steel Plain, 25 PK (WW-1270)
- VAST Spring Nut, 3/4"-10, Plain Finish, 100 PK (V200 3/4-100)
- VAST Spring Nut, 1/2"-13, 100 PK (V201 1/2-100)
- VAST Spring Nut, M10-32.00, 100 PK (V210 10-32-100)
- VAST Spring Nut, 1/2"-13, 316 Stainless Steel, 25 PK (V201 1/2S2-25)
- VAST Spring Nut, 1/2"-13, 100 PK (V211 1/2-100)
- VAST Spring Nut, M10-1.50, 100 PK (V200 M10-100)
- ZORO SELECT Spring Nut, #8-32, U Shape, Steel, Not Graded, Phosphate Finish, 50 PK (1LBB9)
- Vast Spring Nuts & Cage Nuts