Shop All Spring Nuts & Cage Nuts
Vast
Spring Nut, 3/8"-16, 316 Stainless Steel, 100 PK
Mfr # V211 3/8S2-100
Zoro # G8199978
Free Shipping & Returns
$342.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 3/8"-16
- Nut Material 316 Stainless Steel
- Overall Length 3/8 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vast
- MFR # V211 3/8S2-100
- Zoro # G8199978
- Country of Origin China
- Category Spring Nuts & Cage Nuts
Dimensions
Thread Size | 3/8"-16 |
Overall Length | 3/8 in |
Details
Item | Spring Nut |
Nut Material | 316 Stainless Steel |
System of Measurement | Inch |
Description
Spring Nut Short3/8-16 In.X3/8 In.,316SS,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOREVERBOLT Coupling Nut, 3/4"-10, 18-8 Stainless Steel, Not Graded, NL-19, 2 in Lg, 1 in Hex Wd (FBCP3410)
- RECOIL Helical Insert, Free-Running, M8-1.25 Thrd Sz, 18-8 Stainless Steel, 100 PK (05084)
- 3M Round Fiber Disc Retainer Nut, 5/8"-11, 3/8 in Lg (05622)
- ZORO SELECT External Retaining Ring, Stainless Steel Plain Finish, 5/16 in Shaft Dia, 10 PK (SH-31SS)
- VAST Spring Nut, 3/8"-16, 316 Stainless Steel, 25 PK (V211 3/8S2-25)
- VAST Spring Nut, #10-24, 316 Stainless Steel, 25 PK (V200 10-24S2-25)
- VAST Spring Nut Rg, 1/4"-20"X1/4" E/G, PK100, Plain Finish, 100 PK (V200 1/4-100)
- VAST Spring Nut, 7/16"-14, 25 PK (V210 7/16-25)
- VAST Spring Nut, 1/2"-13, 100 PK (V200 1/2-100)
- VAST Spring Nut, 1/4"-20, 316 Stainless Steel, 100 PK (V200 1/4S2-100)
- ZORO SELECT Spring Nut, #8, U Shape, Steel, Black Phosphate Finish, 2000 PK (215244)
- Vast Spring Nuts & Cage Nuts