Shop All Spring Nuts & Cage Nuts
Vast
Spring Nut, 3/8"-16, 25 PK
Mfr # V230 3/8-25
Zoro # G8200230
product price: $17.39
/pk 25, $0.70/ea
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 3/8"-16
- Overall Length 3/8 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vast
- MFR # V230 3/8-25
- Zoro # G8200230
- Country of Origin China
- Category Spring Nuts & Cage Nuts
Dimensions
Thread Size | 3/8"-16 |
Overall Length | 3/8 in |
Details
Item | Spring Nut |
System of Measurement | Inch |
Description
Spring Nut Long,3/8 In.-16 In.X3/8 In.EG,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #14 x 3/4 in, 18-8 Stainless Steel Hex Head Slotted Drive, 50 PK (53620)
- ZORO SELECT Box Nail, Galv, Flat, 16d, PK355 (4NEW6)
- ZORO SELECT M20-2.50 Socket Head Cap Screw, Black Oxide Steel, 80 mm Length, 10 PK (M07000.200.0080)
- ZORO SELECT Hex Nut, M2-0.40, Steel, Class 8, Zinc Plated, 1.60 mm Ht, 100 PK (M01300.020.0001)
- VAST Spring Nut, #10-32, 316 Stainless Steel, 100 PK (V200 10-32S2-100)
- VAST Spring Nut, 1/2"-13, 100 PK (V201 1/2-100)
- VAST Spring Nut, 3/8"-16, Hot Dipped Galvanized Finish, 100 PK (V200 3/8G-100)
- VAST Spring Nut, 3/8"-16, Plain Finish, 25 PK (V201 3/8-25)
- VAST Spring Nut, 5/8"-11, 100 PK (V200 5/8-100)
- VAST Spring Nut, 1/2"-13, Hot Dipped Galvanized Finish, 100 PK (V200 1/2G-100)
- VAST Spring Nut, M10-1.50, 25 PK (V200 M10-25)
- Vast Spring Nuts & Cage Nuts