Shop All Spring Nuts & Cage Nuts
Vast
Spring Nut, 3/8"-16, 25 PK
Mfr # V211 3/8-25
Zoro # G8200005
product price: $14.69
/pk 25, $0.59/ea
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 3/8"-16
- Overall Length 1/4 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vast
- MFR # V211 3/8-25
- Zoro # G8200005
- Country of Origin China
- Category Spring Nuts & Cage Nuts
Dimensions
Thread Size | 3/8"-16 |
Overall Length | 1/4 in |
Details
Item | Spring Nut |
System of Measurement | Inch |
Description
Spring Nut Short,3/8 In.-16 In.X1/4 In.EG,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRAP-IT Back-to-Back Strap, No Adhesive, 10 in, 1-1/2 in Wd, Black, 6 PK (A106-20BX)
- ZORO SELECT Threaded Stud, Black Oxide Finish, 4 PK (STUDB70500550-004BX)
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Black Oxide Steel, 5 in L, 5 PK (U04110.075.0500)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Plain 316 Stainless Steel, 1/2 in Length, 100 PK (U55050.031.0050)
- VAST Spring Nut, 3/8"-16, 100 PK (V230 3/8-100)
- VAST Spring Nut, M6-1.00, 100 PK (V210 M6-100)
- VAST Spring Nut, 3/8"-16, 100 PK (V200 3/8-100)
- VAST Spring Nut, 5/8"-11, 25 PK (V230 5/8-25)
- VAST Spring Nut, M10-32.00, 100 PK (V200 10-32-100)
- VAST Spring Nut, 3/8"-16, 316 Stainless Steel, 25 PK (V211 3/8S2-25)
- ZORO SELECT Spring Nut, #8, U Shape, Steel, Phosphate Finish (5750PK)
- Vast Spring Nuts & Cage Nuts