Shop All Spring Nuts & Cage Nuts
Vast
Spring Nut, 3/8"-16, 100 PK
Mfr # V200 3/8-100
Zoro # G8198681
product price: $88.69
/pk 100, $0.89/ea
Free Shipping & Returns
$88.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 3/8"-16
- Overall Length 3/8 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vast
- MFR # V200 3/8-100
- Zoro # G8198681
- Country of Origin China
- Category Spring Nuts & Cage Nuts
Dimensions
Thread Size | 3/8"-16 |
Overall Length | 3/8 in |
Details
Item | Spring Nut |
System of Measurement | Inch |
Description
Spring Nut Rg,3/8 In.-16 In.X3/8 In. EG,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN FORGING Machinery Eye Bolt With Shoulder, 3/4"-10, 12 in Shank, 1-1/2 in ID, Steel, Galvanized (N2028-12)
- MIDWEST FASTENER Machine Screw Nut, #8-32, Steel, Grade 2, Zinc Plated, 60 PK (77708)
- RED HEAD Sleeve Anchor, 3/8" Dia., 1-7/8" L, Steel Zinc Plated, 50 PK (50356)
- MIDWEST FASTENER #6-32 x 3/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (07264)
- VAST Spring Nut, 5/16"-18, 316 Stainless Steel, 25 PK (V200 5/16S2-25)
- VAST Spring Nut, 1/4"-20, 316 Stainless Steel, 100 PK (V210 1/4S2-100)
- VAST Spring Nut, 1/2"-13, Hot Dipped Galvanized Finish, 100 PK (V200 1/2G-100)
- VAST Spring Nut, #10-24, 316 Stainless Steel, 25 PK (V200 10-24S2-25)
- VAST Spring Nut, 3/8"-16, 316 Stainless Steel, 25 PK (V211 3/8S2-25)
- VAST Spring Nut, M8-1.25, 25 PK (V200 M8-25)
- ZORO SELECT Spring Nut, M6-1.00, U Shape, Steel, Not Graded, Phosphate Finish, 25 PK (138322005)
- Vast Spring Nuts & Cage Nuts