Shop All Spring Nuts & Cage Nuts
Vast
Spring Nut, 1/4"-20, Plain Finish, 100 PK
Mfr # V230 1/4-100
Zoro # G8200221
product price: $54.65
/pk 100, $0.55/ea
$54.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nut Finish Plain
- Overall Length 1/4 in
- System of Measurement Inch
- Cage Finish Plain
- Thread Type Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vast
- MFR # V230 1/4-100
- Zoro # G8200221
- Country of Origin China
- Category Spring Nuts & Cage Nuts
Dimensions
Thread Size | 1/4"-20 |
Overall Length | 1/4 in |
Details
Item | Spring Nut |
Nut Finish | Plain |
System of Measurement | Inch |
Cage Finish | Plain |
Thread Type | Coarse |
Description
Spring Nut Long,1/4 In.-20 In.X1/4 In.EG,PK100, Nut Finish Plain, Cage Finish Plain, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nail Drive Anchor, 1/2" Dia., 3-1/2" L, Steel Yellow Zinc, 100 PK (B70651.050.0350)
- PRECISION BRAND Arbor Shim, 0.0250x1 3/8 ID, Pk10 (25274)
- GRIP-RITE Pro-Twist Concrete Screw, 1/4" Dia., Flat, 1 3/4 in L, 100 PK (FC41341C)
- ZORO SELECT Split Lock Washer, For Screw Size M14 Spring Steel, Zinc Plated Finish, 25 PK (M37220.140.0001)
- VAST Spring Nut, 3/4"-10, Plain Finish, 100 PK (V200 3/4-100)
- VAST Spring Nut, 3/8"-16, Plain Finish, 25 PK (V201 3/8-25)
- VAST Spring Nut, 1/4"-20, 100 PK (V210 1/4-100)
- VAST Spring Nut, 7/16"-14, 100 PK (V200 7/16-100)
- VAST Spring Nut, 1/4"-20, Hot Dipped Galvanized Finish, 100 PK (V200 1/4G-100)
- VAST Spring Nut, 3/8"-16, 100 PK (V201 3/8-100)
- ZORO SELECT Spring Nut, #8-32, Square Shape, Steel, Not Graded, Zinc Plated Finish, 25 PK (ADVD7951-832-3B)
- Vast Spring Nuts & Cage Nuts