Shop All Spring Nuts & Cage Nuts
Vast
Spring Nut, 1/2"-13, 25 PK
Mfr # V231 1/2-25
Zoro # G8200337
product price: $16.99
/pk 25, $0.68/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/2"-13
- Overall Length 3/8 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vast
- MFR # V231 1/2-25
- Zoro # G8200337
- Country of Origin China
- Category Spring Nuts & Cage Nuts
Dimensions
Thread Size | 1/2"-13 |
Overall Length | 3/8 in |
Details
Item | Spring Nut |
System of Measurement | Inch |
Description
Spring Nut Long,1/2 In.-13 In.X3/8 In.EG 24PK, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carriage Bolt, Steel, PK25 (U08320.037.0400)
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 3 in Shaft Dia, 5 PK (SH-300ST ZD)
- HILLMAN Hillman Fasteners 461503 Galvanized Plastic Cap Roofing Nails - 2 in. (196482)
- ZORO SELECT Grade 9, 3/4"-10 Hex Head Cap Screw, Ecoguard Steel, 3-1/2 in L, 70 PK (7556CH9)
- VAST Spring Nut, 3/4"-10, Hot Dipped Galvanized Finish, 25 PK (V200 3/4G-25)
- VAST Spring Nut, 5/16"-18, 100 PK (V230 5/16-100)
- VAST Spring Nut, 3/8"-16, 100 PK (V230 3/8-100)
- VAST Spring Nut, 3/8"-16, 100 PK (V200 3/8-100)
- VAST Spring Nut, 1/4"-20, 316 Stainless Steel, 25 PK (V210 1/4S2-25)
- VAST Spring Nut, M10-32.00, 100 PK (V200 10-32-100)
- ZORO SELECT Spring Nut, #10, J Shape, Steel, Black Phosphate Finish, 1000 PK (215084)
- Vast Spring Nuts & Cage Nuts