Shop All Spring Nuts & Cage Nuts
Vast
Spring Nut, 1/2"-13, 25 PK
Mfr # V230 1/2-25
Zoro # G8200215
product price: $17.55
/pk 25, $0.70/ea
$17.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/2"-13
- Overall Length 1/2 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vast
- MFR # V230 1/2-25
- Zoro # G8200215
- Country of Origin China
- Category Spring Nuts & Cage Nuts
Dimensions
Thread Size | 1/2"-13 |
Overall Length | 1/2 in |
Details
Item | Spring Nut |
System of Measurement | Inch |
Description
Spring Nut Long,1/2 In.-13 In.X1/2 In.EG,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/2"-20 x 3/4" Black Oxide Steel Fine Thread Socket Set Screws 5PK (931543)
- WIDIA Screws, Hardware (QC15)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 100 PK (37C150KCS)
- RIP-TIE Back-to-Back Strap, No Adhesive, 30 in, 1 in Wd, Black (N-30-1PK-BK)
- VAST Spring Nut, 1/4"-20, 316 Stainless Steel, 100 PK (V210 1/4S2-100)
- VAST Spring Nut, 1/2"-13, 316 Stainless Steel, 25 PK (V210 1/2S2-25)
- VAST Spring Nut, M10-24.00, 25 PK (V200 10-24-25)
- VAST Spring Nut, 5/16"-18, 316 Stainless Steel, 25 PK (V200 5/16S2-25)
- VAST Spring Nut, 5/16"-18, 100 PK (V230 5/16-100)
- VAST Spring Nut, 1/2"-13, 25 PK (V231 1/2-25)
- VAST Spring Nut, M6-1.00, 100 PK (V200 M6-100)
- Vast Spring Nuts & Cage Nuts