Shop All Spring Nuts & Cage Nuts
Vast
Spring Nut, 1/2"-13, 100 PK
Mfr # V211 1/2-100
Zoro # G8200048
product price: $70.95
/pk 100, $0.71/ea
$70.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/2"-13
- Overall Length 3/8 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vast
- MFR # V211 1/2-100
- Zoro # G8200048
- Country of Origin China
- Category Spring Nuts & Cage Nuts
Dimensions
Thread Size | 1/2"-13 |
Overall Length | 3/8 in |
Details
Item | Spring Nut |
System of Measurement | Inch |
Description
Spring Nut Short,1/2 In.-13 In.X3/8 In.EG,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4"-20 x 1/2" Steel Coarse Thread Slotted Headless Set Screws 20PK (71564)
- ZORO SELECT Class 8.8, M12-1.75 Hex Head Cap Screw, Black Oxide Steel, 16 mm L, 50 PK (M01010.120.0016)
- MORTON Thumb Screw, 1/4"-20 Thread Size, Machined Finish Brass, 7/16" Head Ht (5191)
- ZORO SELECT Solid Rivet, Round Head, 0.125 in Dia., 0.1875 in L, Stainless Steel Body, 100 PK (35F0403-EA-100)
- VAST Spring Nut, 1/2"-13, Hot Dipped Galvanized Finish, 100 PK (V200 1/2G-100)
- VAST Spring Nut, M10-24.00, 100 PK (V200 10-24-100)
- VAST Spring Nut, 7/8"-9, 100 PK (V200 7/8-100)
- VAST Spring Nut, 5/16"-18, 25 PK (V230 5/16-25)
- VAST Spring Nut, 5/16"-18, 316 Stainless Steel, 100 PK (V200 5/16S2-100)
- VAST Spring Nut, 3/8"-16, 25 PK (V211 3/8-25)
- ZORO SELECT Spring Nut, 5/16"-18, Square Shape, Steel, Not Graded, Phosphate Finish, 10 PK (ADVD7957-5618-4)
- Vast Spring Nuts & Cage Nuts