Shop All Spring Nuts & Cage Nuts
Vast
Spring Nut, 1/2"-13, 100 PK
Mfr # V201 1/2-100
Zoro # G8198961
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/2"-13
- Overall Length 3/8 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vast
- MFR # V201 1/2-100
- Zoro # G8198961
- Country of Origin China
- Category Spring Nuts & Cage Nuts
Dimensions
Thread Size | 1/2"-13 |
Overall Length | 3/8 in |
Details
Item | Spring Nut |
System of Measurement | Inch |
Description
Spring Nut Rg,1/2 In.-13 In.X3/8 In. EG,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE Round U-Bolt, 5/16", 2 in Wd, 2-1/2 in Ht, Stainless Steel (N222-463)
- ZORO SELECT M3-0.50 x 8 mm Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51110.030.0008)
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 11/16 in Shaft Dia, 100 PK (SH-68ST ZD)
- ZORO SELECT Sheet Metal Screw, #8 x 1-3/4 in, Plain 18-8 Stainless Steel Oval Head Phillips Drive, 100 PK (1WB67)
- VAST Spring Nut, 3/8"-16, 100 PK (V210 3/8-100)
- VAST Spring Nut, M10-32.00, 100 PK (V200 10-32-100)
- VAST Spring Nut, 1/4"-20, Hot Dipped Galvanized Finish, 25 PK (V200 1/4G-25)
- VAST Spring Nut, 5/16"-18, 100 PK (V230 5/16-100)
- VAST Spring Nut, 5/16"-18, 316 Stainless Steel, 25 PK (V200 5/16S2-25)
- VAST Spring Nut, M10-32.00, 100 PK (V210 10-32-100)
- MIDWEST FASTENER Cage Nut, 5/16"-18, Steel, Not Graded, Zinc Plated Finish (76287)
- Vast Spring Nuts & Cage Nuts