Shop All Strut Channel Accessories
Vast
Post Base, Sq 6 Hole, E/G, PK5
Mfr # V6SQEG-5
Zoro # G8200976
product price: $96.99
/pk 5, $19.40/ea
Free Shipping & Returns
$96.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Electro Galvanized
- Material Steel
- For Use With 1-5/8 in Strut Channels, 13/16 x 1-5/8 in Strut Channels
- Overall Length 6 in
- Overall Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vast
- MFR # V6SQEG-5
- Zoro # G8200976
- Country of Origin China
- Category Strut Channel Accessories
Dimensions
Overall Length | 6 in |
Overall Width | 6 in |
Overall Depth | 3 1/2 in |
For Strut Channel Size | 1 5/8 in x 1 5/8 in |
Hole Diameter | 9/16 in |
Details
Item | Post Bases for Single Channel |
Finish | Electro Galvanized |
Material | Steel |
For Use With | 1-5/8 in Strut Channels, 13/16 x 1-5/8 in Strut Channels |
Number of Pieces | 5 |
Series | V6SQ |
Hole Spacing | 1 7/8 in |
Description
Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 32 to 250 psi, Standard Action (9013GHG5J65X)
- KSR KUEBLER MAGNETIC 230V-AC 230V-DC FLOAT SWITCH (ARV2"-VOS-L410/12-V52A)
- HUBBELL Pin and Sleeve Receptacle, 30A, 600VAC (HBL430RS1W)
- ZORO SELECT 20A Duplex Receptacle 125VAC 5-20R BK (BRY5362BLK)
- VAST Spring Nut Top, 5/16"-18"X3/8"EG, PK100 (V225 5/16-100)
- VAST Springless Nut, M10-32X1/4" EG, PK100 (V220 10-32-100)
- VAST Springless Nut, 3/8"-16"X3/8" 316SS, PK100 (V221 3/8S2-100)
- VAST Springless Nut, 1/4"-20"X3/8" 316SS, PK25 (V221 1/4S2-25)
- VAST Strut Channel Fitting, Silver, 1/4 (V61SQS2)
- VAST Safety End Cap, 1-5/8"X1-5/8", Red, PK10 (V800NEOCPR-10)
- GLOBAL INDUSTRIAL 90° Gusseted Fitting, 7 Hole, Electro-Galvanized, 1-5/8 x 4 (713121)
- Vast Strut Channel Accessories