Shop All Strut Channel Accessories
Vast
Post Base, Sq 6 Hole, E/G, PK10
Mfr # V6SQEG-10
Zoro # G8200906
product price: $177.99
/pk 10, $17.80/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Electro Galvanized
- Material Steel
- For Use With 1-5/8 in Strut Channels, 13/16 x 1-5/8 in Strut Channels
- Overall Depth 3 1/2 in
- Series V6SQ
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vast
- MFR # V6SQEG-10
- Zoro # G8200906
- Country of Origin China
- Category Strut Channel Accessories
Dimensions
Overall Depth | 3 1/2 in |
For Strut Channel Size | 1 5/8 in x 1 5/8 in |
Hole Diameter | 9/16 in |
Overall Width | 6 in |
Overall Length | 6 in |
Details
Item | Post Bases for Single Channel |
Finish | Electro Galvanized |
Material | Steel |
For Use With | 1-5/8 in Strut Channels, 13/16 x 1-5/8 in Strut Channels |
Series | V6SQ |
Hole Spacing | 1 7/8 in |
Number of Pieces | 5 |
Description
Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Single, Specification Grade, 2-Pole 3-Wire Grounding, 20A 250V, 6-20R, Orange, Single Pack (IG5461)
- AXIOM MANUFACTURING Axiom Lc/Lc Singlemode Duplex Os2 9/125 Fiber Optic Cable 30M (LCLCSD9Y-30M-AX)
- EATON B-LINE Support Clip, F/Str Lip Troffer Fixture (BA15)
- RACO Y-Adapter, Y Adapter Accessory, PVC, Floor Box (5574)
- VAST Strut Channel Fitting, Silver, 1/4 (V708EG)
- VAST Safety End Cap, 3-1/4"X1-5/8", Black, PK25 (V801NEOCPBK-25)
- VAST Double Chnl Post Base, Hd Galv, PK5 (V70SQHDG-5)
- VAST Springless Nut, 7/8"-9"X7/16"Hot Dip, PK25 (V220 7/8G-25)
- VAST Springless Nut, 7/8"-9"X7/16" EG, PK25 (V220 7/8-25)
- VAST Post Base Angled, 6 Hole E/G, PK5 (V645EG-5)
- VAST Springless Nut, M10-32X1/4" EG, PK25 (V220 10-32-25)
- Vast Strut Channel Accessories