Shop All Strut Channel Accessories
Vast
Post Base Angled, 6 Hole E/G, PK5
Mfr # V645EG-5
Zoro # G8200921
product price: $95.99
/pk 5, $19.20/ea
Free Shipping & Returns
$95.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Electro Galvanized
- Material Steel
- For Use With 1-5/8 in Strut Channels, 13/16 x 1-5/8 in Strut Channels
- Overall Length 6 in
- For Strut Channel Size 1 5/8 in x 1 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vast
- MFR # V645EG-5
- Zoro # G8200921
- Country of Origin China
- Category Strut Channel Accessories
Dimensions
Overall Length | 6 in |
For Strut Channel Size | 1 5/8 in x 1 5/8 in |
Overall Depth | 3 1/2 in |
Overall Width | 6 in |
Hole Diameter | 9/16 in |
Details
Item | Post Bases for Single Channel |
Finish | Electro Galvanized |
Material | Steel |
For Use With | 1-5/8 in Strut Channels, 13/16 x 1-5/8 in Strut Channels |
Number of Pieces | 5 |
Hole Spacing | 1 7/8 in |
Mounting Orientation | Angled |
Series | V645 |
Description
Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #8 Copper Split Bolts 4PK (76204)
- RED DOT Weatherproof Cover, 1 Gang, Rectangular, PVC (CKPS-BR)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074011333)
- EATON 24VAC Non-Reversing Definite Purpose Contactor 1P 40A (C25ANB140T)
- VAST Strut Channel Fitting, Silver, 1/4 (V621EG)
- VAST Strut Channel Fitting, Silver, 1/4 (V709EG)
- VAST Safety End Cap, 13/16"X1-5/8", Black, PK25 (V400NEOCPBK-25)
- VAST Springless Nut, M10-32X1/4" EG, PK100 (V220 10-32-100)
- VAST Ez Cone Top Grip Nut, 3/8"-16 316SS, PK25 (V225 3/8EZS2-25)
- VAST Ez Cone Top Grip Nut, 1/4"-20 316SS, PK100 (V225 1/4EZS2-100)
- VAST Springless Nut, M8-1.25X1/4" EG, PK100 (V220 M8-100)
- Vast Strut Channel Accessories