Shop All Strut Channel Accessories
Vast
Post Base Angled, 6 Hole E/G, PK10
Mfr # V645EG-10
Zoro # G8201000
product price: $218.99
/pk 10, $21.90/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Electro Galvanized
- Material Steel
- For Use With 1-5/8 in Strut Channels, 13/16 x 1-5/8 in Strut Channels
- Number of Pieces 5
- Hole Spacing 1 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vast
- MFR # V645EG-10
- Zoro # G8201000
- Country of Origin China
- Category Strut Channel Accessories
Dimensions
For Strut Channel Size | 1 5/8 in x 1 5/8 in |
Hole Diameter | 9/16 in |
Overall Depth | 3 1/2 in |
Overall Length | 6 in |
Overall Width | 6 in |
Details
Item | Post Bases for Single Channel |
Finish | Electro Galvanized |
Material | Steel |
For Use With | 1-5/8 in Strut Channels, 13/16 x 1-5/8 in Strut Channels |
Number of Pieces | 5 |
Hole Spacing | 1 7/8 in |
Series | V645 |
Mounting Orientation | Angled |
Description
Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 6A, 3 Pole, 277/480V AC, C Curve (FAZ-C6/3-NA)
- LITTELFUSE UL Class Fuse, RK5 Class, FLSR Series, Time-Delay, 150A, 600V AC, Non-Indicating (FLSR150)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 22 mm, 1NO, Green (XB5AA3311)
- HUBBELL WIRING DEVICE-KELLEMS Rocker Switch, SPST, 2 Connections (MR11SP)
- VAST Springless Nut, M12-1.75X3/8" EG, PK25 (V220 M12-25)
- VAST Springless Nut, 1/4"-20"X3/8" 316SS, PK25 (V221 1/4S2-25)
- VAST Springless Nut, M6-1X1/4" EG, PK25 (V220 M6-25)
- VAST Strut Channel Fitting, Silver, 1/4 (V332EG)
- VAST Springless Nut, 3/8-16"X3/8"Hot Dip, PK100 (V220 3/8G-100)
- VAST Strut Channel Fitting, 1/4 (V323HDG)
- VAST Post Base, 3-1/4X8" Flush Mount E/G, PK5 (V63SQEG-5)
- Vast Strut Channel Accessories