Shop All Strut Channel Accessories
Vast
Post Base, 3-1/4X8" Flush Mount E/G
Mfr # V63SQEG
Zoro # G8201046
product price: $20.75
/ea
$20.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Finish Electroplated
- Conduit Size 0 in
- Material Steel
- Conduit Type N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vast
- MFR # V63SQEG
- Zoro # G8201046
- Country of Origin Multiple
- Category Strut Channel Accessories
Dimensions
Conduit Size | 0 in |
Overall Depth | 0 in |
Overall Length | 8 in |
Overall Width | 3 1/4 in |
Hole Diameter | 9/16 in |
For Strut Channel Size | 1 5/8 in x 1 5/8 in |
Details
Item | Strut Channel Fitting |
Color | Silver |
Finish | Electroplated |
Material | Steel |
Conduit Type | N |
Thickness | 1/4 in |
For Use With | 1-5/8 in Strut Channels, 13/16 x 1-5/8 in Strut Channels |
Cable Range | N |
Fitting Type | Fittings and Brackets |
Features | N |
Mounting Style | Flush Mount |
Hole Spacing | 1 7/8 in |
Number of Pieces | 10 |
Series | V63SQ |
Description
Strut Channel Fitting,Silver,1/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box Cover, Octagon, [Delete] Gang, Round, Galvanized Steel, Square with Pipe (894KH)
- SCHNEIDER ELECTRIC General Purpose Relay, 12V DC Coil Volts, Square, 5 Pin, SPDT (781XAXRC-12D)
- RACO Insulated Connector, 3/8 In., 45 Deg (3561)
- BRIDGEPORT FITTINGS Set Screw Coupling, EMT, Steel, 3/4" Trade (241-SG)
- VAST Springless Nut, 1/4"-20"X1/4" EG, PK100 (V220 1/4-100)
- VAST Strut Channel Fitting, Silver, 1/4 (V61SQEG)
- VAST Strut Channel Fitting, Green, 1/4 (V342GN)
- VAST Springless Nut, 5/16"-18"X3/8" EG, PK100 (V220 5/16-100)
- VAST Safety End Cap, 1-5/8"X1-5/8", Grey, PK10 (V800NEOCPGY-10)
- VAST Safety End Cap, 1-5/8"X1-5/8", Yellow, PK10 (V800NEOCPY-10)
- ZORO SELECT Channel Rigid Pipe Strap, 1In, Silver, PK10 (V110 1SS)
- Vast Strut Channel Accessories