Shop All Strut Channel Accessories
Vast
Post Base, 3-1/4X8" Flush Mount E/G, PK5
Mfr # V63SQEG-5
Zoro # G8201089
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Electro Galvanized
- Material Steel
- For Use With 1-5/8 in Strut Channels, 13/16 x 1-5/8 in Strut Channels
- Number of Pieces 10
- Hole Spacing 1 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vast
- MFR # V63SQEG-5
- Zoro # G8201089
- Country of Origin China
- Category Strut Channel Accessories
Dimensions
Overall Width | 3 1/4 in |
Overall Length | 8 in |
Hole Diameter | 9/16 in |
Overall Depth | 3 1/2 in |
For Strut Channel Size | 1 5/8 in x 1 5/8 in |
Details
Item | Post Bases for Single Channel |
Finish | Electro Galvanized |
Material | Steel |
For Use With | 1-5/8 in Strut Channels, 13/16 x 1-5/8 in Strut Channels |
Number of Pieces | 10 |
Hole Spacing | 1 7/8 in |
Series | V63SQ |
Mounting Style | Flush Mount |
Description
Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHUNK ELECTRONIC MAGNETIC OTHER SWITCH (MMS22-SPM8)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- SCHNEIDER ELECTRIC Overload Module, 110 to 240V AC; 110 to 220V DC, 3 Poles (LUCA1XFU)
- TAYMAC Electrical Box, 73.374675 cu in, Outlet Box, 1 Gangs (MKG420CS)
- VAST Safety End Cap, 13/16"X1-5/8", Black, PK25 (V400NEOCPBK-25)
- VAST Springless Nut, 5/16"-18"X3/8" EG, PK100 (V220 5/16-100)
- VAST Safety End Cap, 1-5/8"X1-5/8", Black, PK10 (V800NEOCPBK-10)
- VAST Strut Channel Fitting, Silver, 1/4 (V971LEG)
- VAST Springless Nut, M10-32X1/4" EG, PK100 (V220 10-32-100)
- VAST Springless Nut, M10-1.5X3/8" EG, PK100 (V220 M10-100)
- VAST Post Base, 3-1/4X8" Flush Mount E/G (V63SQEG)
- Vast Strut Channel Accessories