Shop All Strut Channel Accessories
Vast
Post Base, 3-1/4X8" Flush Mount E/G, PK10
Mfr # V63SQEG-10
Zoro # G8201125
product price: $180.99
/pk 10, $18.10/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Electro Galvanized
- Material Steel
- For Use With 1-5/8 in Strut Channels, 13/16 x 1-5/8 in Strut Channels
- Overall Length 8 in
- Hole Spacing 1 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vast
- MFR # V63SQEG-10
- Zoro # G8201125
- Country of Origin China
- Category Strut Channel Accessories
Dimensions
Overall Length | 8 in |
For Strut Channel Size | 1 5/8 in x 1 5/8 in |
Overall Width | 3 1/4 in |
Overall Depth | 3 1/2 in |
Hole Diameter | 9/16 in |
Details
Item | Post Bases for Single Channel |
Finish | Electro Galvanized |
Material | Steel |
For Use With | 1-5/8 in Strut Channels, 13/16 x 1-5/8 in Strut Channels |
Hole Spacing | 1 7/8 in |
Number of Pieces | 10 |
Mounting Style | Flush Mount |
Series | V63SQ |
Description
Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Box Cover Unit, 15A Amp Range, 125V AC/DC Volt Rating (BP/SSU)
- ZORO SELECT Wall Switch, 2-Pole, 20A, Stainless Steel (4803L)
- REMKE Cord Grip, Alum, 90 deg., 1/2", .438-.500 (RSR-9108)
- GE Miniature Circuit Breaker, THHQL Series 60A, 2 Pole, 120/240V AC (THHQL2160)
- VAST Strut Channel Fitting, Green, 1/4 (V342GN)
- VAST Post Base, 3-1/4X8" Flush Mount E/G, PK5 (V63SQEG-5)
- VAST Springless Nut, 1/4"-20"X1/4" EG, PK100 (V220 1/4-100)
- VAST Post Base, 3-1/4X8" Flush Mount E/G (V63SQEG)
- VAST Strut Channel Fitting, 1/4 (V388-45HDG)
- VAST Springless Nut, 3/8"-16"X3/8"Hot Dip, PK25 (V220 3/8G-25)
- NVENT CADDY Strut To Strut Clamp, 1000 lb Max Load (STS)
- Vast Strut Channel Accessories