Shop All Strut Channel Accessories
Vast
End Angle, Eg, 2 Hole, PK25
Mfr # V321EG-25
Zoro # G8822132
$53.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Finish Electroplated
- Material Steel
- Thickness 1/4 in
- Fitting Type Channel Angle Plate Fitting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vast
- MFR # V321EG-25
- Zoro # G8822132
- Country of Origin China
- Category Strut Channel Accessories
Dimensions
Hole Diameter | 9/16 in |
Overall Width | 1 5/8 in |
Overall Depth | 2 in |
Details
Item | End Angle,Eg,2 Hole,PK25 |
Color | Silver |
Finish | Electroplated |
Material | Steel |
Thickness | 1/4 in |
Fitting Type | Channel Angle Plate Fitting |
Description
Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Overload Relay, 0.16 to 0.25A, 3P, Class 10 (LRD02)
- DAYTON Emergency Stop Push Button, 22 mm, 1NO/1NC, Red (32UK35)
- PANDUIT Grommet Edging, Solid, 100 ft., 0.062 In. (GES62F-A-C)
- FUNCTIONAL DEVICES DC Power Supply, 100 to 240V AC, 24V DC, 120W, 5A, DIN Rail (PULS-PIC120-241D)
- VAST Strut Channel Fitting, Silver, 1/4 (V339S2)
- VAST Springless Nut, M10-1.5X3/8" EG, PK100 (V220 M10-100)
- VAST Strut Channel Fitting, Silver, 1/4 (V327SS)
- VAST Spring Nut Top, 1/4"-20"X1/4"EG, PK100 (V225 1/4-100)
- VAST Strut Channel Fitting, 1/4 (V327HDG)
- VAST Strut Channel Fitting, 1/4 (V342HDG)
- FLEX-STRUT Channel Nut, Regular Spring, #10/24 (FS-1024RS E/G)
- Vast Strut Channel Accessories