Shop All Pipe & Tube Clamps
Vast
Cushion Pipe Clamp 3", Ylw, PK10
Mfr # V125NEO 3Y-10
Zoro # G8849450
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vast
- MFR # V125NEO 3Y-10
- Zoro # G8849450
- Country of Origin China
- Category Pipe & Tube Clamps
Details
Item | Cushion Pipe Clamp 3",Ylw,PK10 |
Description
Cushion Pipe Clamp 3 In.,Ylw,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOSMATIC Rotary Union, NPTF X NPTF, ISO 9001, 30 RPM (32.557)
- ZORO SELECT 1/4" MNPT x 7" TBE Stainless Steel Pipe Nipple Sch 40 (T6BNB12)
- LEGEND VALVE 1/2"x12" T-552P 1960 (108-065)
- DELTA Lahara Monitor, 17 Seris, ValvTrimStinles (T17038-SS)
- VAST Univ. Pipe Clamp, 1-1/4", Eg, PK25 (V111 1-1/4EG-25)
- VAST Rigid Pipe Clamp, 2", Ss, PK25 (V110 2SS-25)
- VAST Univ. Pipe Clamp, 3/4", Eg, PK25 (V111 3/4EG-25)
- FLEX-STRUT Tubing Clamp, O.D., 1-Hole, 5/8" (FS-7730-5/8 E/G)
- KIPP Tube Clamp Joint Block Thermoplastic, For Rnd. Tubes, Comp:Steel, A=30 (K0485.30)
- DIXON Worm Gear Clamp, 11/16 to 1-1/4 in Clamp, SS Band, Domestic (HSS12)
- SANITARY FOOD GRADE FITTINGS Adapter Tri-Clamp X MNPT 1 316L #7 (21MP-1X1-316L-7)
- Vast Plumbing Accessories