Shop All Pipe & Tube Clamps
Vast
Cushion Pipe Clamp 2", Ylw, PK10
Mfr # V125NEO 2Y-10
Zoro # G8844289
product price: $115.99
/pk 10, $11.60/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vast
- MFR # V125NEO 2Y-10
- Zoro # G8844289
- Country of Origin China
- Category Pipe & Tube Clamps
Details
Item | Cushion Pipe Clamp 2",Ylw,PK10 |
Description
Cushion Pipe Clamp 2 In.,Ylw,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO PRESS SYSTEM Tee 1-1/4" x 1-1/4" x 1", Press Ends (9100200PC)
- ZORO SELECT Reduce Coupling, 1-1/2"x1", 150,316, Thrd (4381036460)
- JOMAR VALVE Ball Valve, 2" Pipe, Graphite Body Seal (T-CS-2001N-SS-4B)
- VAST Rigid Pipe Clamp, 2", Ss, PK25 (V110 2SS-25)
- VAST Univ. Pipe Clamp, 1-1/4", Eg, PK25 (V111 1-1/4EG-25)
- VAST Univ. Pipe Clamp, 3/4", Eg, PK25 (V111 3/4EG-25)
- DIXON TBolt Clamp, ST, Bolt, 1.844", 2.062" (TBC200)
- BEHRINGER Tube Clamp Kit, Tube Sz 1 In, Carbon Steel (R7H4100-PP)
- KIPP Tube clamps base aluminum (K0477.530)
- BEHRINGER Tube Clamp Kit, Tube 7/8 In, Carbon Steel (SH4087-PP)
- Vast Pipe & Tube Clamps