Shop All Pipe & Tube Clamps
Vast
Cushion Pipe Clamp 1", Ylw, PK10
Mfr # V125NEO 1Y-10
Zoro # G8846395
product price: $51.45
/pk 10, $5.15/ea
$51.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vast
- MFR # V125NEO 1Y-10
- Zoro # G8846395
- Country of Origin China
- Category Pipe & Tube Clamps
Details
Item | Cushion Pipe Clamp 1",Ylw,PK10 |
Description
Cushion Pipe Clamp 1 In.,Ylw,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECCOTEMP 14 " x 4.75 " x 10.9 " 80,000, Natural Gas (i12-NG)
- ZURN 2" Pipe Dia. PVC, Cast Iron Roof Drain, Grid Material: Polyethylene (RD2120-PV2)
- BEHRINGER Tube Clamp Kit, Pipe Sz 1 1/4 In, 316SS (BSBX61660-SP)
- OATEY Washing Machine Valve, 3/4 in., CPVC, Blue (38969)
- VAST Univ. Pipe Clamp, 3/4", Eg, PK25 (V111 3/4EG-25)
- VAST Rigid Pipe Clamp, 2", Ss, PK25 (V110 2SS-25)
- VAST Univ. Pipe Clamp, 1-1/4", Eg, PK25 (V111 1-1/4EG-25)
- ZORO SELECT Pipe Clamp, Pipe Sz 2 1/2 In, 6 1/2 In L (0500345079)
- FLEX-STRUT Pipe Clamp, Parallel, 3/4" (FS-7880-3/4 E/G)
- ZSI Beta Twin, Clamp, 1-1/2", Rail Mounted (T5024R)
- HYDRA-ZORB Insulation Clamp, 7/8" OD x 3/4" Wall, 7-Series for Elastomeric (726087)
- Vast Plumbing Accessories