Shop All Candles
Vaser Designs
2 x 9 in. Yellow Pillar Candle; Pack of 12
Mfr # VA1081253
Zoro # G303739123
$65.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vaser Designs
- MFR # VA1081253
- Zoro # G303739123
- UPC # 727272719972
- Country of Origin China
- Category Candles
Description
Revive that romantic and beautiful spark by creating a lovable aura in all rooms, with the stunning candle. Every candle has an impressive design these candles come in a variety of colors, sizes, shapes, and textures. A one stop-shop for home decor and all candles will be the best fit for all your rooms. A different texture of candles will be the best gift for your loved one.
Features- 100% Hand poured
- Burn Time: 51 Hours
- Color: Yellow
- Size: 9" H x 2" D
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYMOND PRODUCTS Bistro Table Mover, 8-1/2x30-3/16x51-1/2" (720US)
- HOLLAND BAR STOOL CO 216 Chrome Table Base (216)
- KENNEY MFG Lightweight PEVA Shower Curtain Liner, 70" W x 72" H, White (KN61430V1)
- BOSS Drafting Stool (B315-Be) W/Footring (B1615-BE)
- VASER DESIGNS 2 x 9 in. Purple Pillar Candle; (VA1081260)
- VASER DESIGNS 2 x 3 in. Brown Pillar Candle Boxes - Pack of 24 (VA1081244)
- VASER DESIGNS 2 x 3 in. Blue Pillar Candle; (VA1081245)
- JT EATON CITRONELLA CANDLE BUDDHA (18P-BB)
- CREATIVE CONVERTING 347184 Iridescent Spiral Candles, 24PK (286BCNDLIRDS)
- LAMPLIGHT Farms Ultra Pure Clean Burn Lamp Oil Blue 32 oz (60011)
- CREATIVE CONVERTING 080400034 Blue Spiral Candles, 24PK (286BCNDLBL)
- Vaser Designs Candles