Shop All Candles
Vaser Designs
2 x 9 in. Blue Pillar Candle; Pack of 12
Mfr # VA1081257
Zoro # G903739165
product price: $38.29
/ea
$38.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vaser Designs
- MFR # VA1081257
- Zoro # G903739165
- UPC # 739608190355
- Country of Origin China
- Category Candles
Description
Revive that romantic and beautiful spark by creating a lovable aura in all rooms, with the stunning candle. Every candle has an impressive design these candles come in a variety of colors, sizes, shapes, and textures. A one stop-shop for home decor and all candles will be the best fit for all your rooms. A different texture of candles will be the best gift for your loved one.
Features- 100% Hand poured
- Burn Time: 52 Hours
- Color: Blue
- Size: 9" H x 2" D
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE RIDGE ERGONOMICS Mesh Desk Chair, 19" to 23", Adjustable Arms (BR-EXE-MDHCH-RG-H0-A1-RC)
- HIRSH Janitorial Storage Cabinet, 18"D x 36"W x 72"H, Putty (24032)
- EYECATCHER 58 x 14 in. Avery Window Curtain Valance, Ice Blue (EY2511877)
- JENSENDISTRIBUTIONSERVICES 14 x 14 in. Crab Decorative Fabric Pillow (MI2555531)
- VASER DESIGNS 2 x 9 in. Yellow Pillar Candle; Pack of 12 (VA1081253)
- VASER DESIGNS 2 x 9 in. Purple Pillar Candle; (VA1081260)
- VASER DESIGNS 2 x 3 in. Brown Pillar Candle Boxes - Pack of 24 (VA1081244)
- VASER DESIGNS 2 x 3 in. Blue Pillar Candle; (VA1081245)
- MORE THAN A CANDLE More Than A Candle OPT8J 8 oz Jelly Jar Soy Candle; Orange Patchouli (OPT8J)
- CREATIVE CONVERTING 080158033 3in Red Outlined in7in Candle (286BCNDLRD7)
- DESIGNS-DONE-RIGHT Indoor & Outdoor Votive Flameless Realistic LED Battery Operated Candles with Timer - Pack of 6 (DE870333)
- Vaser Designs Candles