Shop All Candles
Vaser Designs
2 x 3 in. Orange Pillar Candle;
Mfr # VA1081247
Zoro # G303739222
product price: $33.79
/ea
$33.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vaser Designs
- MFR # VA1081247
- Zoro # G303739222
- UPC # 739608190348
- Country of Origin China
- Category Candles
Description
Revive that romantic and beautiful spark by creating a lovable aura in all rooms, with the stunning candle. Every candle has an impressive design these candles come in a variety of colors, sizes, shapes, and textures. A one stop-shop for home decor and all candles will be the best fit for all your rooms. A different texture of candles will be the best gift for your loved one.
Features- 100% Hand poured
- Burn Time: 18 Hours
- Color: Orange
- Size: 3" H x 2" D
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Howard Robinson 'Alaskan Malamute' Canvas Art, 35x35 (ALI24031-C3535GG)
- REGENCY Regency Gripper Office Chair Mat for Carpet with lip, Thick 2.2mm, 36 x 48 inch - Clear (CMC3648CL)
- NEARLY NATURAL SILK Golden Dieffenbachia Silk Plant (6639)
- BLUE RIDGE ERGONOMICS Desk Stool, Vin, Bk, Cast, Orange (BR-VDHST-CR-T1-CC-8613)
- VASER DESIGNS 2 x 3 in. Brown Pillar Candle Boxes - Pack of 24 (VA1081244)
- VASER DESIGNS 2 x 9 in. Yellow Pillar Candle; Pack of 12 (VA1081253)
- VASER DESIGNS 2 x 9 in. Purple Pillar Candle; (VA1081260)
- VASER DESIGNS 2 x 3 in. Blue Pillar Candle; (VA1081245)
- CREATIVE CONVERTING #7 Candle, 1.25"x3", 6PK (080158033)
- CREATIVE CONVERTING 339957 3in Gold in4in Candle (286BCNDLGD4)
- CREATIVE CONVERTING 080098033 3in Red Outlined in2in Candle (286BCNDLRD2)
- Vaser Designs Candles