Shop All Candles
Vaser Designs
2 x 3 in. Brown Pillar Candle Boxes - Pack of 24
Mfr # VA1081244
Zoro # G703739006
$26.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vaser Designs
- MFR # VA1081244
- Zoro # G703739006
- UPC # 727272719941
- Country of Origin China
- Category Candles
Description
Add an element of fun to your walls by decorating them with these wall decor and decals. Portraying fancy prints, these stickers will be a big hit amongst everyone. Pick your favorite one and transform a regular wall into a work of art. Make your room an elegant look with these wonderful wall decor products and will the best fit for all type of space.
Features- 100% Handpoured
- Unscented
- Small 3 inch round pillar candles are a must for events such as housewarmings and weddings
- Smokeless and Dripless
- Perfect for indoor or outdoor events
- These unscented pillars burn exceptionally long and have solid color all the way through
- Pack of 24
- Style:
- Size: 2 x 3 in
- Dimension: 2" x 3"
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Kids Recliner, 21-1/2" to 36-1/2" x 27", Upholstery Color: Beige (DG-ULT-KID-BGE-GG)
- INTERION BY GLOBAL INDUSTRIAL Interion 3 Way Connector Kit For 60inH Panel (238648)
- VICKERMAN 4 ft.-5 ft.-6 ft. Natural Triple Alpine Set (A805185)
- ALERA Linhope Chair, Supports Up to 275 lb, Black Seat/Back, Black Base (ALELH42B14)
- VASER DESIGNS 2 x 3 in. Blue Pillar Candle; (VA1081245)
- VASER DESIGNS 2 x 9 in. Yellow Pillar Candle; Pack of 12 (VA1081253)
- VASER DESIGNS 2 x 9 in. Purple Pillar Candle; (VA1081260)
- CANDLELITE Candle Lite 260473 14 oz Tiare Amber Wood Wick Candle (260473)
- LAMPLIGHT CHAMBR OIL LAMP CLR BURN (110)
- CREATIVE CONVERTING 101047 Assorted Bright Color, Happy Birthday!, Candle Pick Set, 14 Pieces (286BCNDLHBBT)
- ZIPPO Barber Street Orange Bergamot Odor Masking Candle (71001)
- Vaser Designs Candles