18 x 6 x 4 in.; Wire Basket - White
Mfr # VA748460
Zoro # G304004329
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vaser Designs
- MFR # VA748460
- Zoro # G304004329
- UPC # 723902710524
- Country of Origin China
- Category Pallet Rack Accessories
Description
White Baskets Includes the following labels (stickers): Hair Nets, Beard Covers, Shoe Covers, Arm Protectors, Blank Customizable White Label (that can be written on with pen, marker or self-adhesive laser printed labels). End user selects the appropriate label for their application. Illustrated labels have a caricature showing the item in use, and tri-lingual wording (English, Spanish, French Canadian) to insure worker compliance.Mount Anywhere White Wire Basket with label plate for your storage and organizational needs. Dimensions: 18"L x 6"W x 4"H (Hardware included)
Specifications- Color: Black
- Size: 18 L x 6 W x 4 H,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Powder-Coated Drum Lid, Red, Steel (26753)
- ZORO SELECT 24 ga. ga. Steel Storage Cabinet, 36 in W, 42 in H, Stationary (1UFD2)
- TRITON PRODUCTS 2-1/2 In. Single Ring 1-3/4 In. I.D. Steel Tool Holder for LocBoard 5 Pack (54117)
- QUANTUM STORAGE SYSTEMS 30 lb Hang & Stack Storage Bin, Polypropylene, 4 1/8 in W, 4 in H, 10 7/8 in L, Ivory (QUS224IV)
- HUSKY RACK & WIRE Offset Mounting Clip, 4 x 1 in., Yellow (RC0400)
- GLOBAL INDUSTRIAL Inventory Control Cone W/ Dry Erase Decals, 10L x 10W x 5H, Lime (B1845749)
- HUSKY RACK & WIRE Pallet Rack Row Spacer, 6Lx3-1/4Wx1-5/8H (I3506)
- GLOBAL INDUSTRIAL Teardrop Pallet Rack Add-On 144W X 48D X 96H, 5970 Lbs. Capacity (320863)
- GLOBAL INDUSTRIAL Inventory Control Cone W/ Dry Erase Decals, 10L x 10W x 5H, Green (412422)
- GLOBAL INDUSTRIAL Inventory Control Cone, 10L x 10W x 5H, Hot Pink (412425)
- GLOBAL INDUSTRIAL Inventory Control Cone, 10L x 10W x 5H, Purple (412429)
- Vaser Designs Pallet Rack Components