Shop All Entrance Mats
Vaser Designs
18 x 30 in. Recycled Rubber Doormat - Wipe Your Paws
Mfr # VA779473
Zoro # G203738295
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vaser Designs
- MFR # VA779473
- Zoro # G203738295
- UPC # 723902834725
- Country of Origin China
- Category Entrance Mats
Description
brings the finest and most advanced mats in the market. printed with our custom designs, stephan robert doormats are environmentally friendly as they are crafted from recycled rubber. each mat is engineered to maximize scrapping power to clean your shoes and trap dirt. the recycled rubber also provides a non-slip backing for safety. perfect for all entryways of your home. take a step on products and you will never want to step off.
Features- Recycled rubber and polyester flocking
- Shake or sweep with broom to remove loose debris. rinse with garden hose and air dry
- All weather durable recycled rubber
- Shoe scrapping fibers
- Stain resistant for easy care
- Design: Wipe Your Paws
- Size: 18 x 30 in.
- Weight: 5.04 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKIES Work Pants, Mens, 34" Waist, 30" Inseam (WP95DN 34 30)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Rigid Plastic, NOTICE Tornado Shelter Sign, Landscape (OS-NS-P-710-L-16740)
- PIP VF, Coated Glove, L, Blk/Gry, 395M66, PR (34-874V/L)
- DUPONT Encapsulated Suit, Yellow, Tychem(R) 10000, Hook-and-Loop (TK586SLYXL000100)
- VASER DESIGNS 18 x 30 in. Recycled Rubber Doormat - Gibraltar Scroll Slice Stone (VA655780)
- VASER DESIGNS 17 x 24 in. Luxurious Spa Mat with Water Shield Technology - Angora (VA366211)
- VASER DESIGNS 18 x 30 in. Crumb Rubber Door Mat; Nutcrackers (VA655763)
- NOTRAX Entrance Mat, Black, 2 ft. 3" W x 3 ft. L (599S0023BL)
- FLOORTEX Door Mat, Gray, 24 in W x (FR42432ULTGR)
- NOTRAX Entrance Runner, Charcoal, 3 ft. W x 6 ft. L (117S0036CH)
- SPORTS LICENSING SOLUTIONS BOOT/SHOE SCRAPER 30X18"" (58805)
- Vaser Designs Floor Mats