17 x 24 in. Luxurious Spa Mat with Water Shield Technology - Angora
Mfr # VA366211
Zoro # G803891260
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vaser Designs
- MFR # VA366211
- Zoro # G803891260
- UPC # 661541791026
- Country of Origin China
- Category Entrance Mats
Description
brings the finest and the most advanced memory foam luxury spa mats in the market. while others are cutting product quality and performance, pamper your feet with our ultra soft microfiber polyester premium fabric, engineered for maximum water absorbency. enhanced with the patent pending water resist technology, our luxury spa mats keep the water out of the memory foam and dry 30 - 50% faster than other leading spa mats. each mat has an extra thick core of engineered memory foam 15% thicker than others. stephan roberts luxury spa mats provide a warm and cozy coordination to any bath decor. backed with a premium 3d mesh nonskid backing, our luxury spa mats maintain stability when you need it most while stepping out of bath tub or shower. ideal for use anywhere in your bathroom or spa. take a step on products and you will never want to step off.
Features- Plush polyester fleece fabric, premium memory foam and non-skid 3d mesh backing
- Machine wash cold water separately on gentle cycle with mild detergent
- Hang to dry or tumble dry low heat stretch and reshape upon removal from dryer is necessary
- Do not iron, do not bleach and do not dry in direct sunlight
- Patent pending quick drying water shield technology
- Water dries 30-50% faster than other spa mats
- Ultra plush polyester fleece construction for the ultimate in softness and absorption
- Premium high density memory foam 15% thicker than conventional memory foam spa mats
- Durable non-skid 3d mesh backing for enhanced air flow and quick drying
- Color: Angora
- Size: 17 x 24 in.
- Weight: 0.97 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKPORT WORKS Size 11-1/2W Men's 6 in Work Boot Composite Work Boot, Brown (RK6640)
- MCR SAFETY 10" Chemical Resistant Gloves, PVC, L, 12PK (6410)
- YOUNG BROS STAMP WORKS Steel Stamps Set, 2-3/4" Shank L, Steel, 4093 (04093)
- NMC Metal Only Label, Pk5 (ENV22AP)
- VASER DESIGNS 18 x 30 in. Recycled Rubber Doormat - Gibraltar Scroll Slice Stone (VA655780)
- VASER DESIGNS 18 x 30 in. Crumb Rubber Door Mat; Nutcrackers (VA655763)
- NOTRAX Entrance Mat, Charcoal, 3 ft. W x 5 ft. L (132S0035CH)
- M A MATTING Brush Hog Mat, Charcoal 4' x 10', Smooth Backing (3951410170)
- NOTRAX Entrance Mat, Charcoal, 6 ft. W x 20 ft. L (118S0620CH)
- NOTRAX Floor Runner, Black, 4 ft. W x (730C0048BL)
- WEARWELL Entrance Mat, Black, 3 ft. W x (227)
- Vaser Designs Entrance Mats